Shop All Utility Sink Faucets
Kohler
Laundry Sink Faucet, 13.50 gpm
Mfr # K-838T40-5A-CP
Zoro # G8347438
Free Shipping & Returns
$563.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Type - Faucets Hot/Cold Cartridge
- Spout Length 14 3/8 in
- Flow Rate 13.5 gpm
- Faucet Activation Manual
- Faucet Finish Polished Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kohler
- MFR # K-838T40-5A-CP
- Zoro # G8347438
- UPC # 885612701541
- Country of Origin United States
- Category Utility Sink Faucets
Dimensions
Spout Length | 14 3/8 in |
Manufacturers Warranty Length | 1 yr |
Water Inlet Connection Size | 1/2 in |
Description
Item Laundry Sink Faucet
Restrictions
- This item has been restricted from sale in the following states: NJ
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 1" Compression Brass Ferrule (16 TZ-B)
- STEEL & OBRIEN 2" Domestic Hex Hanger For Tubing w/PVC Sleeve - 304SS (24PVC-D-2-304)
- T&S BRASS Elbow, Overflow For - Part# 11355-45 (11355-45)
- LARSEN SUPPLY CO 12 Rnd Hose Bibb Handle (01-5109)
- KOHLER Laundry Sink Faucet, 1.80 gpm (K-820T20-4AFA-CP)
- KOHLER Geometric Touchless Deck-Mount Faucet Wi (13466-CP)
- KOHLER Laundry Sink Faucet, 13.50 gpm (K-837T60-4A-CP)
- KOHLER Gooseneck Service Sink Faucet, 1.80 gpm (K-820T70-5AFA-CP)
- KOHLER Coralais Laundry Sink Faucet With Pla (15270-4-CP)
- KOHLER Gooseneck Touchless Deck-Mount Faucet Wi (13472-CP)
- BK RESOURCES Workforce Standard Duty Faucet, 12" Swing Spout, 8" O.C. Deck Mount (BK8D-12-G)
- Kohler Utility Sink Faucets