Shop All Shower Drains
Kohler
Lattice Grate, 48 X 2.5
Mfr # 80654-BNK
Zoro # G508659257
product price: $796.99
/ea
Free Shipping & Returns
$796.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drain Material Anodized Aluminum
- Length - Drains 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 80654-BNK
- Zoro # G508659257
- UPC # 885612957474
- Country of Origin Unknown
- Category Shower Drains
Dimensions
Length - Drains | 48 in |
Details
Drain Material | Anodized Aluminum |
Finish | Anodized Brushed Nickel |
Description
Incorporate this easy-to-install, linear shower drain into your next contemporary shower project for an elegant, minimalist look with maximum function. This innovative drain solution delivers the best-in-class quality youve come to expect from KOHLER, including lightweight, durable, easily trimmable drain channel inserts featuring precision-machined grate patterns and anodized scratch-resistant finishes. Available in different patterns, finishes, and sizes to complete your custom home or commercial shower installation.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO Solder Pressure Companion Flanges, Copper (9405355)
- TOUGH GUY Key (CLKA1003KG)
- HALSEY TAYLOR Wall Mount, Yes ADA, 1 Level Water Cooler (8250080083)
- ZORO SELECT PVC Union, Socket x Socket, 3 in Pipe Size (897-030)
- KOHLER Clearflo Slotted Overflow Brass Bath Dra (7271-BV)
- KOHLER Square Design Tile-In Shower Drain (9136-SN)
- KOHLER Shower Drain W/Grid Strainer (9132-2MB)
- KOHLER Square Design Tile-In Shower Drain (9136-2BZ)
- KOHLER Perforated Grate, 48 X 2.5 (80660-SH)
- KOHLER Round Brass Shower Receptor Drain (22675-BL)
- MOEN Tub/Shower Drain Covers Brushed Gold (101664BG)
- Kohler Shower Drains