Shop All Shower Drains
Kohler
Lattice Grate, 48 X 1.25
Mfr # 80657-SH
Zoro # G808659384
product price: $500.99
/ea
Free Shipping & Returns
$500.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drain Material Anodized Aluminum
- Length - Drains 48 in
- Finish Bright Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 80657-SH
- Zoro # G808659384
- UPC # 885612966704
- Country of Origin Unknown
- Category Shower Drains
Dimensions
Length - Drains | 48 in |
Details
Drain Material | Anodized Aluminum |
Finish | Bright Silver |
Description
Incorporate this easy-to-install, linear shower drain into your next contemporary shower project for an elegant, minimalist look with maximum function. This innovative drain solution delivers the best-in-class quality youve come to expect from KOHLER, including lightweight, durable, easily trimmable drain channel inserts featuring precision-machined grate patterns and anodized scratch-resistant finishes. Available in different patterns, finishes, and sizes to complete your custom home or commercial shower installation.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIOBEL Wall Mount Widespread Valve (RH360)
- KOHLER Kumin 18" Towel Bar (97878-BL)
- ADVANCE PRODUCTS & SYSTEMS Spray Shield, ANSI 150, 8 In, 150 psi, PTFE (T08150)
- KOHLER Awaken G110 1.75 Gpm Multifunction Showerhead (72419-G-BN)
- KOHLER Shower Drain, For Use With Plastic Pipe, (9132-SN)
- KOHLER Clearflo Slotted Overflow Brass Bath Dra (7271-PB)
- KOHLER Clearflo Slotted Overflow Brass Bath Dra (7271-BV)
- KOHLER Clearflo Square Design Tile-In Shower Drain (9136-2MB)
- KOHLER Shower Drain, For Use With Plastic Pipe, (9132-2BZ)
- KOHLER Perforated Grate, 48 X 2.5 (80660-SH)
- OATEY Shower Strainer, Snap In, SS, 4-1/4in (42138)
- Kohler Shower Drains