Shop All Shower Drains
Kohler
Lattice Grate, 48 X 1.25
Mfr # 80657-BNK
Zoro # G508659240
Free Shipping & Returns
$753.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drain Material Anodized Aluminum
- Length - Drains 48 in
- Finish Anodized Brushed Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kohler
- MFR # 80657-BNK
- Zoro # G508659240
- UPC # 885612957597
- Country of Origin Unknown
- Category Shower Drains
Dimensions
Length - Drains | 48 in |
Details
Drain Material | Anodized Aluminum |
Finish | Anodized Brushed Nickel |
Description
Incorporate this easy-to-install, linear shower drain into your next contemporary shower project for an elegant, minimalist look with maximum function. This innovative drain solution delivers the best-in-class quality youve come to expect from KOHLER, including lightweight, durable, easily trimmable drain channel inserts featuring precision-machined grate patterns and anodized scratch-resistant finishes. Available in different patterns, finishes, and sizes to complete your custom home or commercial shower installation.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T&S BRASS Adaptor (3/8"Npt, Swivel/Rigid) (B0413)
- DIXON Legris by Tubing, 0.16 ID x 1/4 OD x 100 ft L x 0.045 in Thick Wall, Polyurethane, Domestic (1094U56R00)
- TOTO Spud Nut, Escutcheon, 1-1/2" (71051NT6)
- KETCHAM 16" x 30" Euroline Flush Mounted Beveled Edge Medicine Cabinet (126BV)
- KOHLER Clearflo 1-1/2 Bth Drn 20-22 (7169-AF-2MB)
- KOHLER Clearflo Square Design Tile-In Shower Drain (9136-2MB)
- KOHLER Round Brass Shower Receptor Drain (22675-BL)
- KOHLER Square Design Tile-In Shower Drain (9136-SN)
- KOHLER Perforated Grate, 36 X 1.25 (80662-2MB)
- KOHLER Square Design Tile-In Shower Drain (9136-PB)
- WATCO Tub Closure Lift And Turn (58301-CP)
- Kohler Shower Drains