Shop All Shower Drains
Kohler
Lattice Grate, 36 X 2.5
Mfr # 80653-SH
Zoro # G808659285
product price: $529.99
/ea
Free Shipping & Returns
$529.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drain Material Anodized Aluminum
- Length - Drains 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 80653-SH
- Zoro # G808659285
- UPC # 885612966667
- Country of Origin Unknown
- Category Shower Drains
Dimensions
Length - Drains | 36 in |
Details
Drain Material | Anodized Aluminum |
Finish | Bright Silver |
Description
Incorporate this easy-to-install, linear shower drain into your next contemporary shower project for an elegant, minimalist look with maximum function. This innovative drain solution delivers the best-in-class quality youve come to expect from KOHLER, including lightweight, durable, easily trimmable drain channel inserts featuring precision-machined grate patterns and anodized scratch-resistant finishes. Available in different patterns, finishes, and sizes to complete your custom home or commercial shower installation.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEAKMAN wall, Shower Head, Polished Chrome, Wall (S-2252)
- SANITUBE Bolted High Pressure Clamp, 2-1/2 (13MHP-250)
- ASI GLOBAL PARTITIONS Partition Column, Royal Blue, 6 in W (40-91370663-35)
- MANITOWOC Filter Cartridge, 2 gpm Flow Rate (K00495)
- KOHLER Square Design Tile-In Shower Drain (9136-BN)
- KOHLER Square Design Tile-In Shower Drain (9136-SN)
- KOHLER Shower Drain W/Grid Strainer (9132-2MB)
- KOHLER Perforated Grate, 48 X 2.5 (80660-SH)
- KOHLER Shower Drain, For Use With Plastic Pipe, (9132-2BZ)
- KOHLER Round Brass Shower Receptor Drain (22675-BL)
- NEWPORT BRASS 4" Square Shower Drain Throat in No Finish (277-01)
- Kohler Shower Drains