Shop All Shower Drains
Kohler
Lattice Grate, 36 X 2.5
Mfr # 80653-BNK
Zoro # G108659251
product price: $615.99
/ea
Free Shipping & Returns
$615.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drain Material Anodized Aluminum
- Length - Drains 36 in
- Finish Anodized Brushed Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 80653-BNK
- Zoro # G108659251
- UPC # 885612957436
- Country of Origin Unknown
- Category Shower Drains
Dimensions
Length - Drains | 36 in |
Details
Drain Material | Anodized Aluminum |
Finish | Anodized Brushed Nickel |
Description
Incorporate this easy-to-install, linear shower drain into your next contemporary shower project for an elegant, minimalist look with maximum function. This innovative drain solution delivers the best-in-class quality youve come to expect from KOHLER, including lightweight, durable, easily trimmable drain channel inserts featuring precision-machined grate patterns and anodized scratch-resistant finishes. Available in different patterns, finishes, and sizes to complete your custom home or commercial shower installation.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER WatertileRd 27 Nozzle Body Spray 1.0 (77119-BL)
- APOLLO VALVES T and P Relief Valve, 3/4 In. Outlet (18C40229)
- AMERICAN STANDARD Index Cap, Faucet, For Use w/2TGX8 (021470-0020A)
- EVERPURE Pleated Filter Cartridge, 10 gpm, 1 Micron, 2-1/2" O.D., 9 3/4 in H (255481-43-75)
- KOHLER Clearflo Slotted Overflow Brass Bath Dra (7271-PB)
- KOHLER Clearflo Square Design Tile-In Shower Drain (9136-2MB)
- KOHLER Round Design Tile-In Shower Drain (9135-CP)
- KOHLER Square Design Tile-In Shower Drain (9136-PB)
- KOHLER Shower Drain, For Use With Plastic Pipe, (9132-SN)
- KOHLER Perforated Grate, 48 X 2.5 (80660-SH)
- GRANITE GOLD Shower Cleaner 24 oz Liquid (GG0039)
- Kohler Shower Drains