Shop All Shower Drains
Kohler
Lattice Grate, 36 X 2.5
Mfr # 80653-2MB
Zoro # G008659221
product price: $767.99
/ea
Free Shipping & Returns
$767.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drain Material Anodized Aluminum
- Length - Drains 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 80653-2MB
- Zoro # G008659221
- UPC # 885612957443
- Country of Origin Unknown
- Category Shower Drains
Dimensions
Length - Drains | 36 in |
Details
Drain Material | Anodized Aluminum |
Finish | Vibrant Brushed Moderne Brass |
Description
Incorporate this easy-to-install, linear shower drain into your next contemporary shower project for an elegant, minimalist look with maximum function. This innovative drain solution delivers the best-in-class quality youve come to expect from KOHLER, including lightweight, durable, easily trimmable drain channel inserts featuring precision-machined grate patterns and anodized scratch-resistant finishes. Available in different patterns, finishes, and sizes to complete your custom home or commercial shower installation.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAYWARD FLOW CONTROL Replacement Basket, CPVC, Fits 1-1/4"- 2" SB/DB, 1/16' Perforations (BS22001/16)
- ASCO Rebuild Kit For 8353E038 (222641)
- NIBCO Adapter, Low Lead Cast Bronze, C x FNPT (7032RLF-134)
- ARMACELL 1-5/8" Idx3/4" Lapseal Armaflex Pipe Insul. 60/Ctn (BST15834)
- KOHLER Round Brass Shower Receptor Drain (22675-BL)
- KOHLER Shower Drain, For Use With Plastic Pipe, (9132-2BZ)
- KOHLER Clearflo Square Brass Tile-In Shower Drain (22673-CP)
- KOHLER Round Design Tile-In Shower Drain (9135-CP)
- KOHLER Perforated Grate, 36 X 2.5 (80659-BL)
- KOHLER Square Design Tile-In Shower Drain (9136-CP)
- WATCO Universal Bathtub Stopper and Drain (48750-FA-CP-G)
- Kohler Shower Drains