Shop All Shower Drains
Kohler
Lattice Grate, 36 X 1.25
Mfr # 80656-BNK
Zoro # G908659215
product price: $519.99
/ea
Free Shipping & Returns
$519.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drain Material Anodized Aluminum
- Length - Drains 36 in
- Finish Anodized Brushed Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 80656-BNK
- Zoro # G908659215
- UPC # 885612957559
- Country of Origin Unknown
- Category Shower Drains
Dimensions
Length - Drains | 36 in |
Details
Drain Material | Anodized Aluminum |
Finish | Anodized Brushed Nickel |
Description
Incorporate this easy-to-install, linear shower drain into your next contemporary shower project for an elegant, minimalist look with maximum function. This innovative drain solution delivers the best-in-class quality youve come to expect from KOHLER, including lightweight, durable, easily trimmable drain channel inserts featuring precision-machined grate patterns and anodized scratch-resistant finishes. Available in different patterns, finishes, and sizes to complete your custom home or commercial shower installation.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHARLOTTE PIPE AND FOUNDRY ELBOW 45 SCH 80 1.5"" SXS (PVC 08309 1800)
- COPPER PRESS BY TMG 1 in. x 1 in. Copper 45-Degree Press x Press Elbow (XPRE145)
- AMERICAN STANDARD Ez Install Tank To Bowl Kit (7381163-200.0070A)
- SWIFT GREEN FILTERS Replacement for 3M Water Factory 47-55711G2 by Swift Green Filters (SGF-711)
- KOHLER Square Design Tile-In Shower Drain (9136-SN)
- KOHLER Square Design Tile-In Shower Drain (9136-PB)
- KOHLER Square Design Tile-In Shower Drain (9136-BV)
- KOHLER Square Design Tile-In Shower Drain (9136-2BZ)
- KOHLER 7159 Bath Drain/Pop-Up/Af (7159-2MB)
- KOHLER Shower Drain, For Use With Plastic Pipe, (9132-CP)
- ZURN Zurn 6" Dia. Round Floor Drain W/Screws, Brass (PB400-6B-STR-W/SCR)
- Kohler Shower Drains