Shop All Washroom Accessories
Kohler
Large Shower Basket
Mfr # 1897-S
Zoro # G8825614
product price: $66.69
/ea
$66.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collection Shower Basket
- Length (In.) 11-5/8 in
- Depth 8.063 in
- Height 3 in
- Color Polished Stainless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 1897-S
- Zoro # G8825614
- UPC # 650531658401
- Country of Origin China
- Category Washroom Accessories
Dimensions
Length (In.) | 11-5/8 in |
Depth | 8.063 in |
Height | 3 in |
Width (In.) | 8.062 in |
Details
Item | Large Shower Basket |
Collection | Shower Basket |
Color | Polished Stainless |
Material | Brass |
Description
Large Shower Basket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2-1/2" Butt Weld T316L SS Short Tangent 45 Degree Elbow (E2WK-6L2.5)
- HAYWARD FLOW CONTROL Bulkhead Tank Fitting, 3/4", CPVC/FPM, FPT x FPT (BFA2007TFS)
- T&S BRASS Hook, Pre Rinse Valve, Brass (004R)
- KOHLER Lever Hole Plug Service Kit (1224133)
- KOHLER Bancroft Wall-Mount Handshower Holder (10599-BN)
- KOHLER Alteo Vertical Tissue Holder (37056-CP)
- KOHLER Soap Dish (1109718-SN)
- KOHLER Large Shower Basket (1897-BV)
- KOHLER Small Shower Basket (1898-S)
- KOHLER PuristPivoting Toilet Tissue Holder (14377-SN)
- GROHE Universal Cap Matte Chrome (02490P0M)
- Kohler Washroom Accessories