Shop All Washroom Accessories
Kohler
Large Shower Basket
Mfr # 1897-BV
Zoro # G8846352
Free Shipping & Returns
$116.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collection Shower Basket
- Length (In.) 11-5/8 in
- Depth 11-5/8 in
- Height 3 in
- Color Vibrant Brushed Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kohler
- MFR # 1897-BV
- Zoro # G8846352
- UPC # 650531829160
- Country of Origin China
- Category Washroom Accessories
Dimensions
Length (In.) | 11-5/8 in |
Depth | 11-5/8 in |
Height | 3 in |
Width (In.) | 8-1/16 in |
Details
Item | Large Shower Basket |
Collection | Shower Basket |
Color | Vibrant Brushed Bronze |
Finish | Brushed Bronze |
Material | Brass |
Description
Large Shower Basket
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OATEY Slope Extension, Polystyrene, 20" L (41641)
- MOEN Handle Kit, 168494BL (168494BL)
- SHARPE VALVES Manual 2-Way Ball Valve, NPT, 316 SS (4353010220)
- CHICAGO FAUCET Exposed Two Handle Shower Fitting, Polished Chrome, Wall (756-CP)
- KOHLER Artifacts Pivoting Toilet Tissue Hold (72573-SN)
- KOHLER Devonshire Toilet Tissue Holder, Doub (10554-BN)
- KOHLER Artifacts Wall-Mount Handshower Holde (72797-CP)
- KOHLER Purist Bathroom Accessories Bundle In Polished Chrome (14441-14443-14377-CP)
- KOHLER Alteo Vertical Tissue Holder (37056-CP)
- KOHLER Large Shower Basket (1897-S)
- MOEN Contemporary Spring Loaded Paper Holder Bright Chrome (P5050)
- Kohler Washroom Accessories