Shop All Bathroom Sinks
Kohler
Ladena 23-1/4" X 16-1/4" X 8-1/8" Und
Mfr # 2215-96
Zoro # G8835615
product price: $302.32
/ea
Free Shipping & Returns
$302.32
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- With Faucet / Without Faucet Without Faucet
- Body Material Vitreous China
- Mounting Type Undermount
- Color Biscuit
- Overall Length 23-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 2215-96
- Zoro # G8835615
- UPC # 040688256825
- Country of Origin China
- Category Bathroom Sinks
Dimensions
Overall Length | 23-1/4 in |
Overall Width | 16-1/4 in |
Overall Height | 8-1/8 in |
Bowl Size | 20-5/8 in x 13-5/8 in |
Details
Item | Ladena 23-1/4" X 16-1/4" X 8-1/8" Und |
With Faucet / Without Faucet | Without Faucet |
Body Material | Vitreous China |
Mounting Type | Undermount |
Color | Biscuit |
Bowl Shape | Rectangular |
No. of Bowls | 1 |
Faucet Mounting Centers | 0 in |
Number of Holes | 0 |
ADA Compliant | Yes |
Collection | Ladena |
Description
Ladena 23-1/4 In. X 16-1/4 In. X 8-1/8 In. Und
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tee, Aluminum, 2 in, FNPT, Class 150 (ZUSA-PF-9534)
- KOHLER Margaux Showerarm And Flange (16280-BN)
- DIXON 3/4-inch FNPT Threaded 90-degree Elbow 150# Iron (EL9075)
- REDHAT Solenoid Valve Coil, 120VAC, 60 Hz, 16.1W (272610-032-D*)
- KOHLER Laminar Wall- Or Ceiling-Mount Bath Fill (922-CP)
- KOHLER Iron Plains Trough Rectangle Drop-In/Undermount Bathroom Sink (20212-0)
- KOHLER Cimarron Pedestal Bathroom Sink With 8" Widespread Faucet Holes (2362-8-7)
- KOHLER Cape Dory 33" X 22" X 9-5/8" Under-Mo (5864-5U-0)
- KOHLER Riverby 33" X 22" X 9-5/8" Under-Moun (5871-5UA3-FF)
- KOHLER Cimarron Pedestal Bathroom Sink (2364-7)
- AMERICAN STANDARD Wallhung Sink (9134001EC.020)
- Kohler Bathroom Sinks