Shop All Bathroom Sinks
Kohler
Ladena 20-7/8" X 14-3/8" X 8-1/8" Und
Mfr # 2214-NY
Zoro # G8834769
product price: $275.99
/ea
Free Shipping & Returns
$275.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Vitreous China/Fireclay
- Overall Length 20-7/8 in
- Overall Width 14-3/8 in
- Overall Height 8-1/8 in
- Finish Dune
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 2214-NY
- Zoro # G8834769
- UPC # 885612011282
- Country of Origin China
- Category Bathroom Sinks
Dimensions
Overall Length | 20-7/8 in |
Overall Width | 14-3/8 in |
Overall Height | 8-1/8 in |
Details
Item | Ladena 20-7/8" X 14-3/8" X 8-1/8" Und |
Body Material | Vitreous China/Fireclay |
Finish | Dune |
Description
Ladena 20-7/8 In. X 14-3/8 In. X 8-1/8 In. Und
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Spud Coupling Assembly, 3/4" (F5AW)
- MOEN Escutcheon & Gasket Kit (182632BN)
- NVENT CADDY Strut Pipe Clamp, Size 4 In, Type: Heavy Duty (RIGD0400EG)
- ZORO SELECT Supply Line, Plastic, Pipe Dia 3/8 In (1PPD5)
- KOHLER Cape Dory 33" X 22" X 9-5/8" Top-Moun (5863-4-0)
- KOHLER Memoirs Self-Rimming Lavatory With St (2337-4-0)
- KOHLER Sartorial Paisley Caxton Oval Undermount Bathroom Sink (14218-FP1-0)
- KOHLER Archer Pedestal Lavatory Basin With S (2358-1-0)
- KOHLER Brazn Pill Undercounter Lavatory White (21057-0)
- KOHLER Soho 20" X 18" Wall-Mount/Concealed A (2084-7)
- NOVATTO Terra Cobblestone Natural Stone Vessel Sink and Oil Rubbed Bronze Drain (NOSV-TCORB)
- Kohler Bathroom Sinks