Shop All Bathroom Sinks
Kohler
Ladena 20-7/8" X 14-3/8" X 8-1/8" Und
Mfr # 2214-G-0
Zoro # G8835204
product price: $275.99
/ea
Free Shipping & Returns
$275.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- With Faucet / Without Faucet Without Faucet
- Body Material Vitreous China
- Mounting Type Undermount
- Color White
- Overall Length 20-7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 2214-G-0
- Zoro # G8835204
- UPC # 040688856643
- Country of Origin China
- Category Bathroom Sinks
Dimensions
Overall Length | 20-7/8 in |
Overall Width | 14-3/8 in |
Overall Height | 8-1/8 in |
Bowl Size | 18 in x 11-5/8 in |
Bowl Depth | 4.63 in |
Details
Item | Ladena 20-7/8" X 14-3/8" X 8-1/8" Und |
With Faucet / Without Faucet | Without Faucet |
Body Material | Vitreous China |
Mounting Type | Undermount |
Color | White |
No. of Bowls | 1 |
Faucet Mounting Centers | 0 in |
ADA Compliant | Yes |
Number of Holes | 0 |
Bowl Shape | Rectangular |
Collection | Ladena |
Description
Ladena 20-7/8 In. X 14-3/8 In. X 8-1/8 In. Und
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Aluminum Two-Door Medicine Cabinet With Mirrored Doors, Beveled Edges 25"Wx26"H (CB-CLC2526FS)
- AMERICAN STANDARD Round Shower Slide Bar (1660.730.002)
- B & K ELBOW 90 3/4 COPPER 10PK (W 01634P10)
- NIBCO PRESS SYSTEM Adapter, Female, 1-1/2", Press X FIP (9025900PC)
- KOHLER Brockway 4 Wash Sink With Drillings (3202-0)
- KOHLER Greenwich 20-3/4" X 18-1/4" Wall-Mou (2032-7)
- KOHLER Drawer Divider Package For Kohler Tai (99684-1WS)
- KOHLER Brazn Square Undercounter Lavatory White (21056-0)
- KOHLER Brookfield 33" X 22" X 9-5/8" Top-Mo (5846-1-0)
- KOHLER Verticyl Rectangle Under-Mount Bathro (2882-0)
- NOVATTO Terra Cobblestone Natural Stone Vessel Sink and Oil Rubbed Bronze Drain (NOSV-TCORB)
- Kohler Bathroom Sinks