Shop All Bathroom Sinks
Kohler
Laboratory Sink, 17" x 14" Bowl, Porcelain
Mfr # K-2210-0
Zoro # G2148896
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- With Faucet / Without Faucet Without Faucet
- Body Material Vitreous China
- Color White
- Overall Length 19 1/4 in
- Overall Width 16 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # K-2210-0
- Zoro # G2148896
- UPC # 040688056111
- Country of Origin Multiple
- Category Bathroom Sinks
Dimensions
Overall Length | 19 1/4 in |
Overall Width | 16 1/4 in |
Overall Height | 10 3/4 in |
Bowl Size | 17 in x 14 in |
Bowl Depth | 7 1/2 in |
Manufacturers Warranty Length | 1 yr |
Bowl Width | 14 in |
Bowl Length | 17 in |
Description
Bathroom Sink, Bowl Depth 7 1/2 in, Oval, Bowl Size 17 in x 14 in, White, Undermount, Drain Opening 1 3/4 in, Glazed Vitreous, Mounting Location - Faucet Deck, Wall, Countertop, No. of Bowls 1, Number of Faucet Holes 0, Overall Height 10 3/4 in, Overall Length 19 1/4 in, Overall Width 16 1/4 in, Kohler, Caxton(R) Series, Vitreous China, Sink Type Bathroom
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" FNPT SS Half Coupling (4307001508)
- LEGEND VALVE 1-1/2 x 2 PRESS x MNPT ADPTER (450-795P)
- MIDWEST FASTENER 3/8"-16 x 7/16" Brass Coarse Thread Bleeder Caps 10PK (66566)
- ALPHA METALS Solder Plumbers Kit 6Oz (53949)
- KOHLER Brazn Pill Undercounter Lavatory White (21057-0)
- KOHLER Hudson 20" X 18" Wall-Mount/Conceale (2867-0)
- KOHLER Verticyl Rectangle Under-Mount Bathro (2882-7)
- KOHLER Tresham Vanity-Top Bathroom Sink With (2979-8-96)
- KOHLER Composed Single-Handle Bathroom Sink (73167-4-CP)
- KOHLER Devonshire 16-7/8" Under-Mount Bathro (2350-96)
- KINGSTON BRASS VPB1368K Imperial Ceramic Console Sink, Black (VPB1368K)
- Kohler Bathroom Sinks