Shop All Bath Towel Bars and Hooks
Kohler
Kumin Towel Ring
Mfr # 97898-BN
Zoro # G701203448
product price: $63.59
/ea
$63.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collection Kumin
- Height 6-15/16 in
- Color Vibrant Brushed Nickel
- Length 3-5/16 in
- Width 5-13/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 97898-BN
- Zoro # G701203448
- UPC # 885612770356
- Country of Origin Unknown
- Category Bath Towel Bars and Hooks
Dimensions
Height | 6-15/16 in |
Length | 3-5/16 in |
Width | 5-13/16 in |
Details
Item | Towel Ring |
Collection | Kumin |
Color | Vibrant Brushed Nickel |
Description
The Kumin collection brings eye-catching contemporary style to the bathroom with its blend of spare, clean lines and subtly angled surfaces.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Hudson 19X17 Lavatory 8Cc (2863-0)
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 2 in Pipe Size (8210G100)
- ELKAY Quartz Luxe 35-7/8 X 19 X 9 Single Bowl Undermount Kitchen Sink With Perfect Drain Charcoal (ELXRUP3620CH0)
- BECK 1/2" x 5" Black Pipe Nipple Sch 80 (0332615608)
- KOHLER Parallel 18" Towel Bar (23524-BN)
- KOHLER Kelston 24" Towel Bar (13501-BN)
- KOHLER Purist Robe Hook (14443-2MB)
- KOHLER Parallel Robe Hook (23529-BL)
- KOHLER Double Robe Hook in Vibrant Brushed Nickel (35927-BN)
- KOHLER Artifacts 18" Towel Bar (72567-2BZ)
- MOEN Glyde Robe Hook Brushed Nickel (YB2303BN)
- Kohler Bath Towel Bars and Hooks