Shop All Toilet Paper Dispensers & Holders
Kohler
Kumin Toilet Paper Holder
Mfr # 24546-CP
Zoro # G101196586
product price: $52.85
/ea
$52.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Single Roll
- Finish Polished Chrome
- Dispenser Width 10.12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 24546-CP
- Zoro # G101196586
- UPC # 885612770011
- Country of Origin Unknown
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Width | 10.12 in |
Dispenser Depth | 3.25 in |
Dispenser Height | 9.313 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Finish | Polished Chrome |
Description
The Kumin collection brings eye-catching contemporary style to the bathroom with its toilet paper holder, a blend of spare, clean lines and subtly angled surfaces.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLOROX Automatic Toilet Bowl Cleaner, 3.5 oz Tablet, PK2 (CLO 30024PK)
- KRAFT TOOL Weigh-Lite Concrete Finish Broom, 36 (CC156)
- PIG Sorbents, 3 gal, 6 ft x 10 ft, Universal, Black, Polypropylene (GRP72203-BK)
- RENOWN Brown Utility Pad (REN02108)
- KOHLER Modern Toilet Paper Holder (24759-BL)
- KOHLER Parallel Double Toilet Tissue Holder (21897-2MB)
- KOHLER Composed Pivoting Toilet Tissue Holde (73147-CP)
- KOHLER Components Covered Double Toilet Paper Holder (78384-CP)
- KOHLER PuristPivoting Toilet Tissue Holder (14377-BN)
- KOHLER Avid Covered Toilet Paper Holder (97503-CP)
- KOHLER Loure Vertical Toilet Tissue Holder (11583-SN)
- Kohler Toilet Paper Dispensers & Holders