Shop All Toilet Paper Dispensers & Holders
Kohler
Kumin Toilet Paper Holder
Mfr # 24546-BN
Zoro # G801196480
product price: $79.75
/ea
Free Shipping & Returns
$79.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Single Roll
- Finish Vibrant Brushed Nickel
- Dispenser Depth 3.91 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 24546-BN
- Zoro # G801196480
- UPC # 885612770257
- Country of Origin Unknown
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Depth | 3.91 in |
Dispenser Width | 6.13 in |
Dispenser Height | 3.2 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Finish | Vibrant Brushed Nickel |
Description
The Kumin collection brings eye-catching contemporary style to the bathroom with its toilet paper holder, a blend of spare, clean lines and subtly angled surfaces.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABCO PRODUCTS 60 FBG Mop Stick (01206-R)
- SPILLTECH Sorbents, 8 gal, 3 in x 48 in, Universal, Gray, Spunbound Polypropylene (GSO410)
- GEORGIA-PACIFIC Soap/Sanitizer Dispenser, Black, Plastic (53057)
- TIMEMIST Plus Metered Aerosol Fragrance Dispenser, 3.4" x 3.4" x 8.25", White (TMS1048502EA)
- KOHLER Purist Toilet Paper Holder (14377-2MB)
- KOHLER Composed Vertical Toilet Tissue Holde (73148-TT)
- KOHLER Bancroft Toilet Tissue Holder (11415-CP)
- KOHLER Composed Pivoting Toilet Tissue Holde (73147-CP)
- KOHLER Occasion Vertical Toilet Tissue Holder (27064-BL)
- KOHLER Components Covered Double Toilet Paper Holder (78384-BN)
- AMERICAN STANDARD Townsend Toilet Paper Holder (7353.230.295)
- Kohler Toilet Paper Dispensers & Holders