Shop All Bathroom Safety Bars and Chairs
Kohler
Kumin 36" Grab Bar
Mfr # 24551-BN
Zoro # G501241831
product price: $150.99
/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Vibrant Brushed Nickel
- Width 36 in
- Height 2-9/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 24551-BN
- Zoro # G501241831
- UPC # 885612770295
- Country of Origin Unknown
- Category Bathroom Safety Bars and Chairs
Dimensions
Width | 36 in |
Height | 2-9/16 in |
Details
Color | Vibrant Brushed Nickel |
Item | Grab Bar |
Description
The Kumin collection brings eye-catching contemporary style to the bathroom with its blend of spare, clean lines and subtly angled surfaces. This Kumin grab bar offers steady support where you need it in the bathroom.
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOSE MASTER 1" Dia x 36" L SS Flexible Metal Hose (G100SMU360)
- CHICAGO FAUCET Manual, 8" Mount, Commercial 3 Hole Gooseneck Kitchen/Bathroom Faucet (786-GN8AE72ABCP)
- PARKER Tubing, Black, Overall 50 ft L (95U-6-062-BLK-050)
- K-FLEX USA 1-5/8" x 7/8" Elastomeric Tee Pipe Fitting Insulation, 1" Wall (801-T-100158)
- KOHLER 26-7/16" L, Purist, Metal, Purist 24" Grab Bar (11893-SN)
- KOHLER 44-13/16" L, Traditional, Metal, Traditional 42" Grab Bar (10545-BN)
- KOHLER 14-13/16" L, Traditional, Metal, Traditional 12" Grab Bar (10540-2BZ)
- KOHLER Kumin 36" Grab Bar (24551-BL)
- KOHLER 38-7/16" L, Purist, Metal, Purist 36" Grab Bar (11895-BN)
- KOHLER 20-13/16" L, Traditional, Metal, Traditional 18" Grab Bar (10541-S)
- MOEN 18" L, Concealed, Stainless Steel, Concealed Screw 18" Grab Bar Bright Bras, Bright Brass (R8718PB)
- Kohler Bathroom Safety Bars and Chairs