Shop All Bathroom Sinks
Kohler
Kohler, Sink, Rect, 17-5/8inx13inx7-1/2in
Mfr # K-2355-0
Zoro # G7591410
product price: $195.99
/ea
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- With Faucet / Without Faucet Without Faucet
- Body Material Vitreous China
- Color White
- Overall Length 19 7/8 in
- Overall Width 15 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # K-2355-0
- Zoro # G7591410
- UPC # 650531517227
- Country of Origin Multiple
- Category Bathroom Sinks
Dimensions
Overall Length | 19 7/8 in |
Overall Width | 15 5/16 in |
Overall Height | 7 1/2 in |
Bowl Size | 17 5/8 in x 13 in |
Bowl Depth | 7 1/2 in |
Manufacturers Warranty Length | 1 yr |
Bowl Length | 17 5/8 in |
Bowl Width | 13 in |
Description
Bathroom Sink, Bowl Depth 7 1/2 in, Rectangular, Bowl Size 17 5/8 in x 13 in, White, Undermount, Drain Opening 1 3/4 in, Glazed Vitreous, Mounting Location - Faucet Deck, Wall, Countertop, No. of Bowls 1, Number of Faucet Holes 0, Overall Height 7 1/2 in, Overall Length 19 7/8 in, Overall Width 15 5/16 in, Kohler, Archer(R) Series, Vitreous China, Sink Type Bathroom
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LARSEN SUPPLY CO Hinge Jaw Nut Wrench (13-2067)
- HAYWARD FLOW CONTROL Relief Valve, 2", PVC/EPDM, Adjustable 5-75 psi, Threaded (RV1200TE)
- DIXON Crimp Cam/Groove, Coupler x Hose, 6", AL (G600-C-ALCR)
- CLEAN CHECK Backwater Valve, Slip Connection, 4" Pipe (97034)
- KOHLER Modernlife Wall-Mount Bathroom Sink (77767-1-0)
- KOHLER Verticyl Rectangle Undermount Bathroom Sink (8189-0)
- KOHLER Greenwich 20-3/4" X 18-1/4" Wall-Mou (2032-7)
- KOHLER Archer Undermount Bathroom Sink (2355-58)
- KOHLER Alteo Widespread Bathroom Sink Faucet (45102-4-CP)
- KOHLER Brookfield 33" X 22" X 9-5/8" Top-Mo (5846-1-0)
- AMERICAN IMAGINATIONS 14.09" W, Vessel (AI-27993)
- Kohler Bathroom Sinks