Shop All Shower Heads
Kohler
Kohler KTS156114CP Coralais Series Lever Handle & Showerhead in Polished Chrome
Mfr # KTS156114CP
Zoro # G703730317
product price: $55.25
/ea
$55.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Width 2.3 in
- Features MasterClean, Rite-Temp; Scald Guard
- Finish Polished Chrome
- Includes Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # KTS156114CP
- Zoro # G703730317
- UPC # 885612359858
- Country of Origin China
- Category Shower Heads
Dimensions
Width | 2.3 in |
Details
Item | Shower Only Trim |
Material | Metal |
Features | MasterClean, Rite-Temp; Scald Guard |
Finish | Polished Chrome |
Includes | Handle |
Flow Rate (GPM) | 2.5 |
Installation | Wall Mounted |
Showerhead Function | Single Function |
Handle Style | Lever |
Description
Features
- Coralais series lever handle & showerhead in polished chrome
- Simple, understated design is the hallmark of coralais faucets and accessories
- This bath and shower trim features an adjustable showerhead, a spout, and an easy-to-operate lever handle
- Pair this trim with a rite-temp pressure-balancing valve, which maintains your desired water temperature during pressure fluctuations
- This new trim replaces the existing trim the new trim is identical and includes trim adapter kits for both rite-temp hiflow and the new series valve
- Pressure-balancing diaphragm technology maintains outlet temperature within +/-3 degrees fahrenheit during water pressure fluctuations
- Provides temperature regulation and automatic anti-scald protection
- Single handle controls both on/off activation and temperature setting
- Includes faceplate with ada compliant metal lever handle
- Includes single-function 25 gpm (gallons per minute) showerhead
- Showerhead features masterclean sprayface for easy cleaning
- Color: Silver
- Material: Steel
- Finish: Polished Chrome
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4" FNPT Brass Ball Valve 3-Way (XV533P-12)
- ZURN PVC Plug, White, 2-1/2" (CO2490-P25)
- CLEANWASTE Privacy Shelter, Width 48 x Height 78 In (D117PUP)
- CAMPBELL Lead Free Frost Proof Yard Hydrant, 2 Ft. (YH-2LF)
- KOHLER Parallel Shwr Trim, 1.75 Gpm Showerhead (TS23503-4G-BL)
- KOHLER Statement Ves Handshower Kit, 1.5 GPM Vibrant Brushed Nickel (21048-BN)
- KOHLER Statement 2F 356Mm/14 Dpmsg Rainhead Vibrant Brushed Nickel (26297-BN)
- KOHLER Statement 1F 254Mm/10 Round Rainhead Vibrant Brushed Moderne Brass (26291-2MB)
- KOHLER Shower Head, Polished Chrome, Wall (K-72417-CP)
- KOHLER Statement Oblong Vichy Body Spray Vibrant Brushed Moderne Brass (26300-2MB)
- SPEAKMAN Hotel S-2005-HB Shower Head (S-2005-HB-BBZ)
- Kohler Shower Heads