Shop All Single Handle Bathroom Faucets
Kohler
Kohler K-99492-4-BN 0.5GPM Elate Single-Handle Bathroom Sink Faucet - Vibrant Brushed Nickel
Mfr # K-99492-4-BN
Zoro # G203732804
product price: $406.99
/ea
Free Shipping & Returns
$406.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Height 6-9/16 in
- Finish Vibrant Brushed Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # K-99492-4-BN
- Zoro # G203732804
- UPC # 885612787927
- Country of Origin China
- Category Single Handle Bathroom Faucets
Dimensions
Height | 6-9/16 in |
Details
Material | Brass |
Finish | Vibrant Brushed Nickel |
Description
Inspired by pure geometric style, the form of the Elate bathroom sink faucet has a sophisticated fluidity that brings a visually stunning yet simple look to the bathroom. The sleek vertical tower design offers a top-mounted lever control that is easy to reach.
Features- Leak-free ceramic disc valve allows both volume and temperature control
- Temperature memory allows faucet to be turned on and off at any temperature setting
- High-temperature limit setting for added safety
- 0.5 gpm (1.9 lpm) Maximum Flow Rate at 60 psi (4.14 bar)
- Premium metal Construction for durability and reliability
- Kohler finishes resist corrosion and tarnishing.
- Finish: Vibrant Brushed Nickel
- Showerhead Range: 0.5GPM
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Drop-In Sink, 3 Hole, Lustrous Highlighted Satin Finish (LR20223)
- BRASSCRAFT Gas Connector 1/2Mipx5/8Od X10 (MAU2-10-8)
- ZORO SELECT 1/2" FNPT Galvanized Union (1MPJ8)
- BSC PREFERRED 3PK 3Stage Fauc Filter (RF99993V2)
- KOHLER Parallel Single Control Lav Fct 1.0 Gpm (23472-4K-BV)
- KOHLER Composed Single-Handle Faucet, Cylinder (73050-7-BN)
- KOHLER Single Handle Single Hole Mount, 1 Hole Straight Spout Bathroom Faucet, Polished chrome (K-99491-4-CP)
- KOHLER Single Handle Single Hole Mount, 1 Hole Low Arc Bathroom Faucet, Polished chrome (K-99760-4-CP)
- KOHLER Artifacts Single-Handle Faucet (72762-9M-AF)
- KOHLER Single Handle Single Hole Mount, 1 Hole Straight Spout Bathroom Faucet, Polished chrome (K-16027-4-CP)
- DELTA Single Handle High-Arc Bathroom Faucet (559HA-CZ-DST)
- Kohler Single Handle Bathroom Faucets