Kohler K-97615-0 60 x 32 x 96 in. Choreograh Shower Wall Kit; White
Mfr # K-97615-0
Zoro # G703795347
Key Features
- Finish White
- Material Serica
- Depth (In.) 32 in
- Height (In.) 96 in
- Width (In.) 60 in
Product Information
- Brand Kohler
- MFR # K-97615-0
- Zoro # G703795347
- UPC # 885612395689
- Country of Origin China
- Category Shower & Bathtub Parts
Dimensions
Depth (In.) | 32 in |
Height (In.) | 96 in |
Width (In.) | 60 in |
Details
Item | Shower Wall Kit |
Finish | White |
Material | Serica |
Description
The Choreograph collection makes it easier than ever to create a shower space that caters to your needs, your style, and your life. Choreograph shower walls and accessories let you personalize your shower with beautiful wall designs and thoughtfully designed storage. This wall kit includes three shower walls one back wall and two end walls of the same design and color, plus two matching corner joints. Customize your shower design with optional accent panels, and use the innovative storage solutions and clever accessories to make your shower more organized, comfortable, and convenient.
Features- No need to install trim
- Joint system hides caulk and silicone, leaving fewer places for mold to grow & simplifying cleaning
- Coordinates with Choreograph shower accessories & storage
- Matte finish complements any decor
- Collection: Choreograph
- Color: White
- Finish: Matte
- Size: 60" x 32" x 96"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Coupling, Low Temp Steel, FNPT, 1-1/2in. (3000300771)
- RHEEM Element (SP10869GL)
- LEGRIS Push-to-Connect, Threaded Male Branch Tee, 1/4 in Tube Size, Nylon, Black, 10 PK (3108 56 13)
- ZORO SELECT 90 Elbow Reducer, Brass, 3/4 x 3/8 in (ZUSA-PF-10388)
- KOHLER Hydrorail-S Shower Column Kit With Artifacts, 1.75 Gpm (76472-G-BN)
- KOHLER Levity(R) Sliding Shower Door, 74" H X 43-5/8 - 47-5/8" W, With 1/4" Thick Crystal Clear Glass And Blade Handles (706008-L-SH)
- KOHLER Devonshire 4-7/16" Diverter Bath Spou (389-S-BN)
- KOHLER 1277179 Wall Jamb Cover 70.165 (1277180-02-ABZ)
- KOHLER Devonshire B/S Trim, Npt (TS395-4G-PB)
- KOHLER Pitch Transfer Valve Trim (T97091-4-BL)
- SPEAKMAN Neo CPT-1001-ORB Shower Valve Trim (CPT-1001-ORB)
- Kohler Shower & Bathtub Parts