Shop All Toilet Bowls
Kohler
Kohler K-4356-58 Archer Comfort Height Elongated Chair Height Toilet Bowl - Thunder Grey
Mfr # K-4356-58
Zoro # G703989548
product price: $588.99
/ea
Free Shipping & Returns
$588.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Thunder Grey
- Bowl Shape Elongated
- Length 29-1/8 in
- Material Vitreous China
- Mounting Style Floor Mounted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # K-4356-58
- Zoro # G703989548
- UPC # 650531979919
- Country of Origin China
- Category Toilet Bowls
Dimensions
Length | 29-1/8 in |
Width | 14-7/16 in |
Bowl Depth | 29 in |
Overall Height (in) | 16-1/2 in |
Details
Color | Thunder Grey |
Bowl Shape | Elongated |
Material | Vitreous China |
Mounting Style | Floor Mounted |
Collection | Archer, Comfort Height |
Description
The Archer Comfort Height toilet combines exceptional performance and the enduring transitional style of the Archer collection. Blending subtle design elements found in Craftsman furniture and the intricate facets of fine jewelry, this combination of beveled edges and curved bases creates a timeless look that complements a wide range of styles.
Features- Elongated bowl offers added room and comfort
- Comfort Height feature offers chair-height seating that makes sitting down and standing up easier for most adults
- 2-1/8" (54 mm) fully glazed trapway
- Combines with the K-4431 tank to create a complete K-3551 Archer toilet
- Coordinates with other products in the Archer collection
- Seat not included
- Standard 12" (305 mm) rough-in
- Finish: Thunder Grey
- Toilet Type: Two-Piece & Floor-Mount
- Waste Outlet: Floor
- Bowl Shape: Elongated
- Flush Type: AquaPiston
- Trap Passageway: 2-1/8" (54 mm)
- Water Surface Size: 8-5/8" x 11-9/16" (219 mm x 294 mm)
- Rough-In: 12" (305 mm)
- Seat-Mounting Holes: 5-1/2" (140 mm)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Solenoid Valve Coil, 120/110VAC, 9.5W (T2F)
- SLOAN Water Saver Guide Assembly (A152A)
- ASCO Mounting Bracket (160800-MB)
- OWENS CORNING 2" x 3 ft. Pipe Insulation, 2" Wall (722587)
- KOHLER Wellworth Elongated Bowl (4198-7)
- KOHLER Wall-Hung Compact Elongated Dual-Flush Toilet Bowl W/ Slow Close Seat (6918-0)
- KOHLER Cimarron Comfort Height Elongated Chair Height Toilet Bowl (5309-96)
- KOHLER Toilet Bowl, Floor Mount, Flush 1.6 gal. (K-4386-0)
- KOHLER Toilet Bowl, Wall Mount, Flush 1.1 gal. (K-84325-SS-0)
- KOHLER Juvenile Ultra Floor-Mounted Top Spud Flushometer Bowl (96059-0)
- KOHLER Wellworth Elongated Bowl (4198-47)
- Kohler Toilet Bowls