Shop All Toilet Bowls
Kohler
Kohler K-31588-0 Cimarron Comfort Height Elongated Toilet Bowl; White
Mfr # K-31588-0
Zoro # G504036960
product price: $319.99
/ea
Free Shipping & Returns
$319.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bowl Shape Elongated
- Material Vitreous China
- Mounting Style Floor Mounted
- Collection Cimarron
- Width 28.48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # K-31588-0
- Zoro # G504036960
- UPC # 885612848086
- Country of Origin China
- Category Toilet Bowls
Dimensions
Width | 28.48 in |
Bowl Depth | 14.43 in |
Details
Bowl Shape | Elongated |
Material | Vitreous China |
Mounting Style | Floor Mounted |
Collection | Cimarron |
Description
The Cimarron toilet bowl delivers powerful, clean, swirl flush performance. KOHLER's most complete flush ever, Revolution 360 swirl-style flushing technology keeps your bowl cleaner longer than a conventional flush.
Specifications- Color: White
- BathType: Toilet Bowl
- Bowl Shape: Elongated
- Commercial/Residential: Residential
- Front Type: No Seat Included
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RINNAI Pipe Cover Enclosure for HE+ Tankless Water Heaters (PCD03-SM2)
- ANVIL 3/8" FNPT Galvanized Cap (0319900080)
- DELTA 3-hole 8-16" installation Hole Widespread Lavatory Faucet, Champagne Bronze (35776-CZMPU-DST)
- DANFOSS TUBE #9 3/8 X 1/2 410a (068U1975)
- KOHLER KELSTON R360 CH ELONGATED BOWL (32809-96)
- KOHLER Toilet Bowl, Wall Mount, Elongated Shape (K-84325-SSL-0)
- KOHLER Cimarron Comfort Height Round-Front Chair-Height Toilet Bowl (31589-G9)
- KOHLER Cimarron Comfort Height Elongated Chair Height Toilet Bowl (31588-NY)
- KOHLER Cimarron Comfort Height Elongated Chair Height Toilet Bowl (5309-96)
- KOHLER Wellworth Round-Front Bowl (4197-96)
- TOTO Drake Elongated Universal Height Toilet Bowl Only, Less Seat, Ebony (C776CEF#51)
- Kohler Toilet Bowls