Kohler

Kohler K-12008-AK-BN Fairfax 2.5 GPM Single-Function Showerhead with Katalyst Air-Induction Technology; Vibrant Brushed Nickel


product price: $198.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

This Fairfax single-function showerhead brings innovation to your bathroom with Katalyst, a cutting-edge technology that intensifies the flow of water for a completely indulgent showering experience. With a new nozzle pattern, internal waterway design, and air-induction system, this technology maximizes every water drop and creates a richer, more intense flow of water that heightens the shower's sensory experience. By infusing two liters of air per minute, Katalyst delivers a powerful, voluptuous spray that clings to the body with larger, fuller water drops.

Features
  • Single-function showerhead with 5-1/2" (140 mm) diameter sprayface
  • Optimized sprayface for maximum performance
  • MasterClean sprayface features an easy-to-clean surface that withstands mineral buildup
  • 2.5 gpm (9.5 lpm) maximum flow rate
Technology
  • Katalyst air-induction technology infuses water with air, creating bigger drops for a more powerful spray
Installation
  • 1/2" - 14 NPT connection
Specifications
  • Color: Vibrant Brushed Nickel
  • Rated maximum flow: 2.5 gal/min (9.5 l/min)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.