Shop All Shower Heads
Kohler
Kohler K-10327-G-CP 5.5 in. 1.75GPM Shower Head; Polished Chrome
Mfr # K-10327-G-CP
Zoro # G604132371
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 5-1/2 in
- Height 4-11/16 in
- Features Water Efficient
- Flow Rate (GPM) 1.75
- Showerhead Function Single Function
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # K-10327-G-CP
- Zoro # G604132371
- UPC # 885612702838
- Country of Origin China
- Category Shower Heads
Dimensions
Width | 5-1/2 in |
Height | 4-11/16 in |
Connection Size | 1/2 in |
Details
Features | Water Efficient |
Flow Rate (GPM) | 1.75 |
Showerhead Function | Single Function |
Certification | ASME A112.18.1; ASSE, CSA; WaterSense Certified |
Description
Conservation doesn't have to mean sacrifice. The Forte transitionally-styled 2.0 GPM showerhead utilizes Katalyst air induction technology to deliver an invigorating spray experience while saving up to 20% water consumption.
Specifications- Finish: Polished Chrome
- GPM: 1.75GPM
- Size: 5.5 in.
- Connection Size: 0.5 in
- Connection size (in.): 1/2
- Flow rate (gallons per minute): 1.75
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Handle Cap Kit - (115034)
- ANVIL Pipe Saddle Support, Galvanized, 6 In (0500362058)
- TECHNIFIT Fitting, PTC, Male Hex Elbow, 8mm x 3/8" Male BSPT (R) (PL08-03)
- KOHLER Chesapeake 19-1/4" X 17-1/4" Wall-Mo (1728-0)
- KOHLER Statement Wm Handshower Holder Matte Black (26309-BL)
- KOHLER Statement 3F Oblong Handshower G Polished Chrome (26284-G-CP)
- KOHLER Awaken 2-In-1 Combo 2.5 GPM Oil-Rubbed Bronze (23218-2BZ)
- KOHLER Statement 1F Iconic Handshower Polished Chrome (26286-CP)
- KOHLER Statement Mf Showerhead Polished Chrome (26290-CP)
- KOHLER Parallel Shower Trim With 2.5 Gpm Showerhead (TS23503-4-BN)
- ZURN Shower Head, 2-5/8" H, 1.75 gpm Flow Rate (Z7000-S8)
- Kohler Shower Heads