Shop All Bathtub and Shower Faucet Combo
Kohler
Kohler 4717302 Mistos 1 Handle Tub & Shower Faucet; Brushed Nickel - Metal
Mfr # 4717302
Zoro # G404032062
original price:
$315.13
9% off
new price: $283.99
/ea
Free Shipping & Returns
$283.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 4717302
- Zoro # G404032062
- UPC # 885612728043
- Country of Origin Unknown
- Category Bathtub and Shower Faucet Combo
Description
We have ranked among the top 100 most recognized brands in the world and is known as the place with the innovative hardware people. With the continued vision to be the best, most helpful hardware stores on the planet, Ace Hardware and its retail associates remain dedicated to the core value of quality for its customers.
Features- Rite-Temp pressure-balancing valve maintains water temperature during pressure fluctuations
- Heavy-duty slip-fit clamp design
- NPT threaded spout
- MasterClean sprayface is easy to clean
- Resists corrosion and tarnishing
- Wall mount
- Style or Series: Mistos
- Number of Faucets: 1 Handle
- Finish: Brushed Nickel
- Material: Metal
- Handle Type: Lever
- Flow Rate: 2 gpm Valve Included: Yes Katalyst air-induction technology
- Country of Origin: United States
- Weight: 6.8 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDROMAXX 1-1/2"x25Ft Black Flexible PVC Pipe (BF112025)
- FULFLO String Wound Filter Cartridge, 5 gpm, 5 Micron, 2-7/16" O.D., 10 in H, 6 PK (E23R10)
- ZURN Fiber Washer, For Toilets, Urinals (P6000-H26)
- ZORO SELECT Pipe, 150 psi, SS, 16 (E6BNE26)
- KOHLER 1-Handle Polished Chrome Tub and Shower Faucet (R72783-4G-CP)
- KOHLER Studio Mcgee Rite-Temp Bath & Shower Trim Kit 1.75 GPM w Tub Spt Diverter, Vibrant Polished Nickel (TS35917-4G-SN)
- KOHLER Studio Mcgee Rite-Temp Bath & Shower Trim Kit Without Showerhead in Vibrant Brushed Moderne Brass (TLS35915-4-2MB)
- KOHLER 1-Handle Brushed Nickel Tub and Shower Faucet (R72783-4G-BN)
- KOHLER Rite-Temp Bath And Shower Trim Kit 2.5 GPM in Vibrant Brushed Nickel (T35918-4Y-BN)
- KOHLER Pitch Shower Only Headless Kit (TLS97077-4-2MB)
- AMERICAN IMAGINATIONS 13.5-in. W Shower Kit_ (AI-36165)
- Kohler Bathtub Faucets & Accessories