Kohler

Kohler 4001003 Flush Valve Kit for 2 in. Toilet


product price: $35.69
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

This flush valve kit is quickly repair leaks and restore toilet flush performance.

Features
  • Flush Valve Kit for 2" Toilet
  • For 2 inch toilet
  • Quick connect 3 inch canister with a 2 inch base
  • Maximizes performance
  • Complete assembly with tank to bowl gasket

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.