Shop All Kitchen Sinks
Kohler
Kitchen Sink, Undermount Mount, 5 Hole
Mfr # 5871-5UA3-7
Zoro # G501198708
product price: $1,382.66
/ea
Free Shipping & Returns
$1,382.66
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- With Faucet / Without Faucet Without Faucet
- Mounting Type Undermount
- Overall Length 33 in
- No. of Bowls 1
- Overall Width 22 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 5871-5UA3-7
- Zoro # G501198708
- UPC # 885612094902
- Country of Origin Unknown
- Category Kitchen Sinks
Dimensions
Overall Length | 33 in |
Overall Width | 22 in |
Overall Height | 9-5/8 in |
Bowl Depth | 9 in |
Faucet Hole Dia. | 2-3/8 in |
Minimum Cabinet Size | 36 in |
Bowl Length | 30-1/4 in |
Bowl Width | 15-3/4 in |
Details
Item | Kitchen Sink |
With Faucet / Without Faucet | Without Faucet |
Mounting Type | Undermount |
No. of Bowls | 1 |
Number of Holes | 5 |
Includes | Basin Rack; Colander; Cutting Board |
Color | Black |
ADA Compliant | No |
Faucet Mounting Centers | 8 in |
Bowl Shape | Rectangular |
Material | Cast Iron |
Drain Location | Right |
Description
The understated beauty of this Riverby sink makes it an elegant and versatile addition to the kitchen. A single, large bowl provides ample space to soak and wash cookware, while a sloped base to a single offset drain minimizes water pooling. Crafted from enameled cast iron, this sink resists chipping, cracking, or burning for years of beauty and reliable performance. It comes with a custom-fit colander with integral cutting board, a utility rack with soaking cup, and a left-hand, stainless-steel bottom sink rack.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASI GLOBAL PARTITIONS Urinal Screen, Almond, 24 in W (40-M132480-03)
- CASH ACME 3/4 in. Bronze NCLX-8 Temperature and Pressure Relief Valve (16372-0150)
- AMERIMAX HOME PRODUCTS Al Downspt Ext Wht (47075)
- KOHLER Flipside 01 1.75 Gpm Multifunction Handshower (45425-G-SN)
- KOHLER Kitchen Sink, Undermount Mount, 5 Hole, Ice Gray Finish (5871-5UA3-95)
- KOHLER Stages 33" X 18-1/2" X 9-13/16" Unde (3760-NA)
- KOHLER Artifacts Deck-Mount Bridge Kitchen S (76519-4-SN)
- KOHLER Tournant Semi-Professional Kitchen Si, Single Hole; Deck Mounted Mount, 1 Hole (77515-SN)
- KOHLER Simplice Single-Hole Or Three-Hole Ki (597-BL)
- KOHLER Strive 32" X 18-5/16" X 9-5/16" Smart (5284-NA)
- KOHLER Whitehaven Self-Trimming 35-11/16 (6489-58)
- Kohler Kitchen Sinks