Shop All Kitchen Sinks
Kohler
Kitchen Sink, Undermount Mount, 5 Hole
Mfr # 5479-5U-0
Zoro # G801198781
Free Shipping & Returns
$787.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- With Faucet / Without Faucet Without Faucet
- Mounting Type Undermount
- Overall Length 25 in
- No. of Bowls 1
- Overall Width 22 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kohler
- MFR # 5479-5U-0
- Zoro # G801198781
- UPC # 885612495075
- Country of Origin Unknown
- Category Kitchen Sinks
Dimensions
Overall Length | 25 in |
Overall Width | 22 in |
Overall Height | 5-7/8 in |
Bowl Depth | 5-1/4 in |
Minimum Cabinet Size | 27 in |
Bowl Width | 17-1/4 in |
Bowl Length | 22-1/4 in |
Details
Item | Kitchen Sink |
With Faucet / Without Faucet | Without Faucet |
Mounting Type | Undermount |
No. of Bowls | 1 |
Number of Holes | 5 |
ADA Compliant | Yes |
Material | Cast Iron |
Bowl Shape | Rectangular |
Includes | Installation Hardware |
Color | White |
Number of Faucet Holes Required | 5 |
Drain Location | Right rear; Rear, Right |
Faucet Mounting Centers | 8 in |
Description
The understated beauty of this ADA-compliant Riverby sink makes it an elegant and versatile addition to the kitchen. A single bowl provides ample space to soak and wash cookware, while a sloped base to a single offset drain minimizes water pooling. Crafted from enameled cast iron, this sink resists chipping, cracking, or burning for years of beauty and reliable performance.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFISTER Pop Up Drain Assembly (972-022A)
- KISSLER Shower Faucet Cartridge for Valley (V4268BG)
- ZURN 4" Pipe Dia. Cast Iron Dome Strainer, Type: Square (FD2375-NH4)
- MOEN COMMERCIAL 1.0 gpf, Urinal Automatic Flush Valve, Chrome, 3/4 in IPS (8312)
- KOHLER Devonshire 2.5 Gpm Single-Function Wa (10391-AK-PB)
- KOHLER Whitehaven Stainless Steel Bottom Sin (6638-ST)
- KOHLER Stages 33" X 18-1/2" X 9-13/16" Unde (3760-NA)
- KOHLER 3942-1-NA, 35-3/4" L, 24-5/16" W (3942-1-NA)
- KOHLER Devonshire 2.5 Gpm Single-Function Wa (10391-AK-CP)
- KOHLER Strive 32" X 18-5/16" X 9-5/16" Smart (5284-NA)
- ELKAY Sink, Drop-In Mount, 3 Hole, Lustrous Satin Finish (LRAD1517653)
- Kohler Kitchen Sinks