Shop All Kitchen Sinks
Kohler
Kitchen Sink, Undermount Mount, 0 Hole
Mfr # 6584-NY
Zoro # G901198667
product price: $788.13
/ea
Free Shipping & Returns
$788.13
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- With Faucet / Without Faucet Without Faucet
- Mounting Type Undermount
- Overall Length 17 in
- Overall Width 18-3/4 in
- No. of Bowls 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 6584-NY
- Zoro # G901198667
- UPC # 885612019769
- Country of Origin Unknown
- Category Kitchen Sinks
Dimensions
Overall Length | 17 in |
Overall Width | 18-3/4 in |
Overall Height | 8-1/4 in |
Bowl Depth | 7-1/2 in |
Minimum Cabinet Size | 18 in |
Bowl Width | 16 in |
Bowl Length | 14 in |
Details
Item | Kitchen Sink |
With Faucet / Without Faucet | Without Faucet |
Mounting Type | Undermount |
No. of Bowls | 1 |
Number of Holes | 0 |
Color | Dune |
Material | Cast Iron |
Bowl Shape | Rectangular |
Faucet Mounting Centers | 0 in |
ADA Compliant | No |
Drain Location | Rear |
Description
This Iron/Tones basin makes an ideal bar sink for washing glassware or preparing food. Use it as a standalone bar sink, a secondary sink on an island, or in a serving pantry to make food preparation and cleanup a breeze. The design coordinates with other Iron/Tones sinks for a sophisticated look that fits any kitchen configuration. Crafted from enameled cast iron, this sink resists chipping, cracking, or burning for years of beauty and reliable performance.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M AQUA-PURE Water Filter System, 2 gpm, 0.5 Micron, 15 1/8 in H (5609223)
- ZORO SELECT 1-1/4" x 1" FNPT Galvanized Reducer (5P936)
- AMERICAN STANDARD Toilet, 1.6 gpf, Floor Mount, Elongated, White (3483.001.020)
- ZORO SELECT Flexible Coupling, Pipe Size 1-1/2x1-1/2" (1059-150)
- KOHLER Kitchen Sink, Undermount Mount, 0 Hole, Ice Gray Finish (6584-95)
- KOHLER Riverby 33" X 22" X 9-5/8" Under-Moun (8669-5UA3-0)
- KOHLER Ironridge Undermount Single-Bowl Farmhouse Kitchen Sink (24268-0)
- KOHLER Iron/Tones 33 Dbl Equal Kitchen Sink (5312-DGB)
- KOHLER Task Medium Single Basin Sink (80086-1PC-NA)
- KOHLER Bellera Single-Hole Or Three-Hole Kit (560-2BZ)
- AMERICAN IMAGINATIONS Kitchen Sink, Deck Mount Mount, Stainless Steel Finish (AI-27616)
- Kohler Kitchen Sinks