Shop All Kitchen Sinks
Kohler
Kitchen Sink, Undermount, Drop In Mount, 0 Hole
Mfr # 5708-DGB
Zoro # G201198602
product price: $1,029.11
/ea
Free Shipping & Returns
$1,029.11
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- With Faucet / Without Faucet Without Faucet
- Mounting Type Undermount, Drop In
- Overall Length 27 in
- Overall Width 18-3/4 in
- No. of Bowls 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 5708-DGB
- Zoro # G201198602
- UPC # 885612788757
- Country of Origin Unknown
- Category Kitchen Sinks
Dimensions
Overall Length | 27 in |
Overall Width | 18-3/4 in |
Overall Height | 9-5/8 in |
Bowl Depth | 9 in |
Minimum Cabinet Size | 30 in |
Bowl Length | 24-5/16 in |
Bowl Width | 16-1/16 in |
Details
Item | Kitchen Sink |
With Faucet / Without Faucet | Without Faucet |
Mounting Type | Undermount, Drop In |
No. of Bowls | 1 |
Number of Holes | 0 |
Color | Indigo Blue |
Bowl Shape | Rectangular |
ADA Compliant | No |
Material | Cast Iron |
Drain Location | Rear |
Description
The Iron/Tones sink offers a simple design that is equally at home in modern or traditional kitchens. The single basin offers generous space for large cookware. Crafted from enameled cast iron, this sink resists chipping, cracking, and burning for years of beauty and reliable performance.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 2" x 1-1/2" DWV COPPER TEE (451-227)
- ZORO SELECT 1/2" x 5/16" Low Lead Brass Male Coupling (700068-0508)
- MOEN Exposed Flange Bright Chrome (63-F)
- ZURN Metal Push Button Assembly, 1-1/2 in.Size (PH6000-HYL-MB)
- KOHLER Poise 33" X 18" X 9-3/4" Under-Mount (3388-NA)
- KOHLER Ironridge Undermount Single-Bowl Farmhouse Kitchen Sink (24268-0)
- KOHLER Vault 33" X 22" X 9-5/16" Top-/Under (3821-1-NA)
- KOHLER Vault Large Single Basin Ada Sink Uc (25939-NA)
- KOHLER Degree 33" X 18" X 10" Under-Mount L, Undermount Mount, 0 Hole, Stainless Finish (3673-NA)
- KOHLER 3942-1-NA, 35-3/4" L, 24-5/16" W (3942-1-NA)
- ELKAY Ada Sink, Drop-In Mount, 1 Hole, Lustrous Satin Finish (LRAD1316501)
- Kohler Kitchen Sinks