Shop All Kitchen Sinks
Kohler
Kitchen Sink, Farmhouse, Undermount Mount, 0 Hole
Mfr # 25788-CM1
Zoro # G001198482
product price: $1,229.99
/ea
Free Shipping & Returns
$1,229.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Farmhouse, Undermount
- Overall Length 35.7 in
- Overall Width 21-3/16 in
- No. of Bowls 1
- Overall Height 10-1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 25788-CM1
- Zoro # G001198482
- UPC # 885612839152
- Country of Origin Unknown
- Category Kitchen Sinks
Dimensions
Overall Length | 35.7 in |
Overall Width | 21-3/16 in |
Overall Height | 10-1/8 in |
Bowl Depth | 9-1/2 in |
Minimum Cabinet Size | 36 in |
Bowl Length | 28-5/8 in |
Bowl Width | 15-1/2 in |
Details
Item | Kitchen Sink |
Mounting Type | Farmhouse, Undermount |
No. of Bowls | 1 |
Number of Holes | 0 |
Color | Matte Black |
Bowl Shape | Rectangular |
Includes | Basin Rack |
Material | Stone Composite |
Drain Location | Right |
Description
With soft French curves, the Cairn kitchen sink offers transitional style to suit contemporary and traditional kitchens alike. Cairn is made of KOHLER Neoroc, a matte-finish composite material designed for extreme durability and unmatched beauty. Richly colored to complement any countertop, Neoroc resists scratches, stains, and fading, and is highly heat- and impact-resistant. A standard tall apron-front makes it easy to install on 36-inch apron-front cabinetry. The Self-Trimming design requires only a simple rough cut, overlapping the cabinet face for beautiful results.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cold Stem, 1-3/4", Brass (11-4110LC)
- ZORO SELECT Tubing, Oxygen Barrier, 3/8 in, Orange (U855O300)
- BANJO 3/4" FNPT Polypropylene Electronic Ball Valve 2-Way (EV075)
- MOEN Disposer Unjamming Wrench (100 Unit Bulk Master Pack) (1041)
- KOHLER 3942-3-NA, 35-3/4" L, 24-5/16" W (3942-3-NA)
- KOHLER Kitchen Sink, Farmhouse, Undermount Mount, 0 Hole (5665-7)
- KOHLER Park Falls 21 X 22 Dual-Mnt Sink 2 Hole (19022-2-96)
- KOHLER Artifacts Deck-Mount Bridge Kitchen S (76519-4-CP)
- KOHLER Hartland 33" X 22" X 9-5/8" Top-Mount (5818-4-96)
- KOHLER Cairn 33-1/2" X 18-5/16" X 9-1/2" Neo, Undermount Mount, 0 Hole (8206-CM1)
- KOHLER Iron/Tones 33 Dbl Equal Kitchen Sink (5312-DGB)
- Kohler Kitchen Sinks