Shop All Kitchen Sinks
Kohler
Kitchen Sink, Drop In, Undermount Mount, 1 Hole
Mfr # 28003-1-CM1
Zoro # G901198575
Free Shipping & Returns
$279.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Drop In, Undermount
- Overall Length 25 in
- Overall Width 22 in
- No. of Bowls 1
- Overall Height 10-5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kohler
- MFR # 28003-1-CM1
- Zoro # G901198575
- UPC # 885612763068
- Country of Origin Unknown
- Category Kitchen Sinks
Dimensions
Overall Length | 25 in |
Overall Width | 22 in |
Overall Height | 10-5/8 in |
Bowl Depth | 10 in |
Minimum Cabinet Size | 27 in |
Bowl Length | 16-15/16 in |
Details
Item | Kitchen Sink |
Mounting Type | Drop In, Undermount |
No. of Bowls | 1 |
Number of Holes | 1 |
Bowl Shape | Rectangular |
Includes | Basin Rack |
Color | Matte Black |
Material | Quartz Composite |
Standards | CSA |
Drain Location | Rear |
Faucet Mounting Centers | 0 in |
Description
The Kennon single-bowl sink features an elegant design that complements any kitchen decor, and a generous 10" depth ideal for laundry and utility rooms. The Kennon sink is made of KOHLER Neoroc, a matte-finish composite material designed for extreme durability and unmatched beauty. Richly colored to complement any countertop, Neoroc resists scratches, stains and fading and is highly heat- and impact-resistant.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Coupling, Insert, 3/4 in Pipe Size (1429-007)
- STEEL & OBRIEN 3" x 3/4" BPE Short Clamp Outlet x Weld Reducing Tee, 316SS SF1 (S7RSWWK-3X.75-PL-316)
- SHARPE VALVES 2" FNPT Carbon Steel Oil Patch Swing Check Valve (4353013720)
- CHICAGO FAUCET Adapter (910-001JKRCF)
- KOHLER Kitchen Sink, Undermount Mount, 0 Hole (28001-CM6)
- KOHLER 33 X 22 X 9-5/8 Undermount Single-Bowl Kitchen Sink W/ Accessories (5871-5UA3-NY)
- KOHLER Iron/Tones 33 Single Bowl Kitchen Sink (5707-0)
- KOHLER Kitchen Sink, Farmhouse, Undermount Mount, 0 Hole (5665-7)
- KOHLER 33-1/2x18-5/16x10-1/8 Neoroc Undermnt Sgl-Bowl Kitchen Sink W/ Rack (8206-CM2)
- KOHLER Artifacts Single-Hole Kitchen Sink Fa (99259-SN)
- GOURMETIER K25228BN Carefree Drop-in Single Bowl Kitchen Sink, Brushed (K25228BN)
- Kohler Kitchen Sinks