Shop All Kitchen Sinks
Kohler
Kitchen Sink, Drop In, Undermount Mount, 0 Hole
Mfr # 6625-7
Zoro # G501198579
Free Shipping & Returns
$1,368.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- With Faucet / Without Faucet Without Faucet
- Mounting Type Drop In, Undermount
- Overall Length 33 in
- No. of Bowls 2
- Overall Width 18-3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kohler
- MFR # 6625-7
- Zoro # G501198579
- UPC # 650531298515
- Country of Origin Unknown
- Category Kitchen Sinks
Dimensions
Overall Length | 33 in |
Overall Width | 18-3/4 in |
Overall Height | 9-5/8 in |
Bowl Depth | 9 in |
Minimum Cabinet Size | 36 in |
Bowl Width | 16 in |
Bowl Length | 9-3/4 in |
Details
Item | Kitchen Sink |
With Faucet / Without Faucet | Without Faucet |
Mounting Type | Drop In, Undermount |
No. of Bowls | 2 |
Number of Holes | 0 |
ADA Compliant | No |
Faucet Mounting Centers | 0 in |
Bowl Shape | Rectangular |
Material | Cast Iron |
Color | Black |
Drain Location | Center |
Description
The Iron/Tones sink offers a simple design that is equally at home in modern or traditional kitchens. The large/medium bowls allow you to keep clean and dirty dishes separate while offering plenty of room for oversize pots and pans. A low barrier divides the two compartments, making it easy to wash and rinse large items while still keeping the two basins separate. Crafted from enameled cast iron, this sink resists chipping, cracking, or burning for years of beauty and reliable performance.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Elliston Polished Chrome Silver Robe Hook (R72788-CP)
- SMITH-COOPER Ball Valve Repair Kit, SC301, 21/2" (4373001940)
- KOHLER Aerator Kit (1341314)
- SHARKBITE PIPE PEX 3/4""X25' BLU (U870B25)
- KOHLER Kitchen Sink, Drop In, Undermount Mount, 0 Hole, Ice Gray Finish (6625-95)
- KOHLER Prolific 33" X 17-3/4" X 11" Under-Mo (5540-NA)
- KOHLER Deerfield 33" X 22" X 9-5/8" Undermount Double-Equal Kitchen Sink (5873-5U-7)
- KOHLER Prologue Large Single Sink (31466-1-NA)
- KOHLER 33-1/2x18-5/16x10-1/8 Neoroc Undermnt Sgl-Bowl Kitchen Sink W/ Rack (8206-CM2)
- KOHLER Task Smart Dividedouble Equal Sink (80085-1PC-NA)
- GOURMETIER Arcticstone 36" Solid Surface Farmhouse Kitchen Sink W/Backsplash, Wht (GKTA362119)
- Kohler Kitchen Sinks