Shop All Washroom Accessories
Kohler
Kit, Side Light 24
Mfr # 1465188
Zoro # G008452556
product price: $187.99
/ea
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length (In.) 0.65 in
- Height 0.1 in
- Width (In.) 0.15 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 1465188
- Zoro # G008452556
- UPC # 885612984715
- Country of Origin Unknown
- Category Washroom Accessories
Dimensions
Length (In.) | 0.65 in |
Height | 0.1 in |
Width (In.) | 0.15 in |
Details
Item | Side Light Kit |
Description
Kit, Side Light 24
- •0.65 in. L x 0.15 in. W x 0.1 in. H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Trim Rebuild Kit, For Gerber Faucets (GE10964)
- LDR INDUSTRIES 022-1115 GATE VALVE 125PSI 1IN IPS (022 1115)
- AMERICAN STANDARD Heritage Vormax 12"R Het Tank-Wh, 1.28 gpf, Elongated, White (4270A.104.020)
- DIXON EZ Boss-Lock Type D Cam and Groove Coupler, 3 in Nominal, Female Coupler x FNPT End Style, 316 Stai (RD300EZ)
- KOHLER Verdera Aluminum Medicine Cabinet Wit (99009-SCF-NA)
- KOHLER Clc - 20 Shelf Kit (1445686)
- KOHLER Bancroft Wall-Mount Handshower Holder (10599-BN)
- KOHLER Square Foot Ledge (23287-BL)
- KOHLER Devonshire Toilet Tissue Holder, Doub (10554-BN)
- KOHLER Medium Shower Basket (1896-S)
- BIG JOHN PRODUCTS Big John Products BJBATH Heavy Duty Shower Chair (BJBATH)
- Kohler Washroom Accessories