Shop All Handles, Levers & Controls
Kohler
Kit, Diverter Handle
Mfr # 1461855-2MB
Zoro # G208459904
product price: $55.69
/ea
$55.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Vibrant Brushed Modern Brass
- Type Diverter Handle Kit
- Overall Width 0.065 in
- Height 0.075 in
- Length (In.) 0.09 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 1461855-2MB
- Zoro # G208459904
- UPC # 195711063335
- Country of Origin Unknown
- Category Handles, Levers & Controls
Dimensions
Overall Width | 0.065 in |
Height | 0.075 in |
Length (In.) | 0.09 in |
Details
Finish | Vibrant Brushed Modern Brass |
Type | Diverter Handle Kit |
Description
Kit, Diverter Handle
- •Vibrant Brushed Modern Brass Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing, 1/4" OD, Nylon, Black, 100 Ft (2VDP4)
- WINGITS 48" L, Infinite Elegance, Stainless Steel, Grab Bar, polished (WGB5IEPS48)
- STEEL & OBRIEN 6" Tri-Clamp End x Short Weld Ferrule - 3/4" Long 304SS (14WMP-6-304)
- ALFI BRAND Black Matte 26" Towel Bar & Shelf (AB9564-BM)
- KOHLER Lever Handle Assy (77887-CP)
- KOHLER Strainer Body Lever Lift (29060-G)
- KOHLER Trip Handle Assembly (77940-CP)
- KOHLER Handle Kit, 1352294-CP (1352294-CP)
- KOHLER Lift Knob Assembly (1219412-CP)
- SLOAN Handle H1003A Wheel Handle Screw Kit (12 Pack) (5308059)
- Kohler Handles, Levers & Controls