Shop All Toilets
Kohler
Kingstonantimicrobial & Mach 1.28 Dc
Mfr # PR84325-T4DS-NA
Zoro # G908461535
product price: $670.31
/ea
Free Shipping & Returns
$670.31
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vitreous China
- Width 15.5625 in
- Standards ADA Compliant
- Length (In.) 26 in
- Height 31.875 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 15.5625 in |
Length (In.) | 26 in |
Height | 31.875 in |
Details
Material | Vitreous China |
Standards | ADA Compliant |
Description
A redesign of the Kingston bowl, the Kingston Ultra is an all-purpose flushometer bowl with robust flushing capability. The redesign replaces the flushing engine with the Ultra platform, allowing this bowl to operate at 1.0 to 1.6 gpf. This platform delivers strong performance even at lower than anticipated incoming water pressure or flow. The Kingston Ultra comes paired with a UL-listed Mach touchless flushometer with Tripoint technology. Together, the bowl and flushometer deliver strong performance to meet demanding commercial restroom needs. This redesign also introduces a more contemporary aesthetic to compliment any dcor. The toilets footprint is designed to cover the current Kingston footprint and all major wall-mount toilets on the market.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Square Post Shoe, 1-1/4 in., Cast Zamak Construction, Chrome Plated Single Pack (656-9297)
- PERKO Inlet Check Valve (0635DP0)
- APOLLO VALVES Ball Valve, 1/2 in Pipe, Full Port, 600 psi CWP, Lever Handle, FNPT, Chrome Plated Brass (94A10301)
- ZORO SELECT Pipe Flange, Blind Flange, 316/316L SS (4381001890)
- KOHLER Archer Elongated 1.28 GPF Chair Height Toilet (3551-95)
- KOHLER Toilet, Gravity Flush, Floor Mounted Mount, Round, White (31641-0)
- KOHLER Toilet Bowl, 1.6 gpf, Gravity Fed, Floor Mount Mount, Elongated, White (K-4304-0)
- KOHLER Highline 1.28 10 Ri Eb Toilet W/Insul (3889-U-96)
- KOHLER Stately Elongated 1.28 GPF Chair Height Toilet (3817-96)
- KOHLER Classic Elongated Chair Height Toilet W/ Tank Cover Locks (3493-TR-0)
- KOHLER Cimarron Comfort Height One-Piece, 1.28 gpf, Gravity Flush, Floor Mounted Mount, Elongated, Dune (3619-NY)
- Kohler Toilets