Shop All Toilet Bowls
Kohler
Kingston Round-Front Toilet Bowl With Antimicrobial Finish
Mfr # 25096-SS-0
Zoro # G201230951
Free Shipping & Returns
$155.02
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bowl Shape Round
- Material Vitreous China
- Mounting Style Floor Mounted
- Collection Kingston
- Bowl Depth 27-7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kohler
- MFR # 25096-SS-0
- Zoro # G201230951
- UPC # 885612758033
- Country of Origin Unknown
- Category Toilet Bowls
Dimensions
Bowl Depth | 27-7/8 in |
Details
Bowl Shape | Round |
Material | Vitreous China |
Mounting Style | Floor Mounted |
Collection | Kingston |
Finish | White |
Item | Toilet Bowl |
Description
The Kingston toilet bowl is precision-engineered to deliver superior performance and beautiful form to commercial and hospitality installations. Pair this bowl with a coordinated Kingston tank for a complete two-piece toilet.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUIDMASTER CONNECTOR WATR HEATER18"" (B1H18)
- CAMCO SHOWER HEAD MOUNT-CHROME ADJUSTABLE (43719)
- SHARKBITE MAX Adapter, Brass, Brass (UR3008)
- JOHN GUEST Push-to-Connect Bulkhead Union, 1/4 in Tube Size, Acetal, White, 10 PK (CI1208W-PK10)
- KOHLER Toilet Bowl, Floor Mount, Flush 1.6 gal. (K-4386-0)
- KOHLER Kingston Ultra Wall-Mounted Top Spud Flushometer Bowl (84325-L-0)
- KOHLER Barrington Lite Bowl-Et (4327-0)
- KOHLER Betello™ Comfort Height® elongated toilet bowl with skirted trapway (20148-7)
- KOHLER Cimarron Comfort Height Elongated Chair Height Toilet Bowl (5309-95)
- KOHLER Archer Comfort Height Elongated Bo, Vitreous China, Sandbar (4356-G9)
- KOHLER Toilet Bowl, Wall Mount, Elongated Shape (K-84325-SSL-0)
- Kohler Toilet Bowls