Shop All Toilets
Kohler
Kingston Ch Eb 1.28 Complete Solution
Mfr # 26077-0
Zoro # G708461551
product price: $318.99
/ea
Free Shipping & Returns
$318.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vitreous China
- Width 18.75 in
- Standards WaterSense Listed; ADA Compliant
- Length (In.) 29.6875 in
- Finish White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 18.75 in |
Length (In.) | 29.6875 in |
Height | 31.4375 in |
Details
Material | Vitreous China |
Standards | WaterSense Listed; ADA Compliant |
Finish | White |
Description
The Kingston The Complete Solution two-piece chair-height toilet is precision-engineered to deliver uncompromising performance and beautiful form to commercial and hospitality installations. The Class Five flushing technology offers virtually plug-free performance, rinsing power and simple serviceability. This WaterSense-labeled high-efficiency toilet brings you annual water savings and can contribute to obtaining LEED credits.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Handle Kit, 147542 (147542)
- KINGSTON BRASS Tub Filler, Polished Chrome, Deck (KSK2361AXTR)
- T&S BRASS Glass Filler, 2.60 gpm, 4-1/8In Spout (B-1200)
- ZORO SELECT 3/4" MBSPT x MNPT x 3" TBE Red Brass Pipe Nipple Sch 40 (464-030BSNP)
- KOHLER Veil 1-Pc Toilet For Hidden Cords (1381-HC-0)
- KOHLER Highline Pressure Toilet-Eb (3493-SS-0)
- KOHLER Highline 1.1 Gpf Pressure Toilet - Et (3519-7)
- KOHLER San Souci Comfort Height One-Piece (5172-7)
- KOHLER Toilet, Gravity Flush, Floor Mounted Mount, Round, Biscuit (3997-U-96)
- KOHLER Toilet, Siphon Jet, Floor Mounted Mount, Round, White (25097-TR-0)
- KOHLER Primary Floor-Mounted Flushometer Bowl (96064-0)
- Kohler Toilets