Shop All Toilets
Kohler
Kingston Bowl & Mach 1.0 Dc
Mfr # PR84325-T3D-NA
Zoro # G608463075
product price: $659.99
/ea
Free Shipping & Returns
$659.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vitreous China
- Width 15.5625 in
- Standards ADA Compliant
- Height 31.875 in
- Length (In.) 26 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 15.5625 in |
Height | 31.875 in |
Length (In.) | 26 in |
Details
Material | Vitreous China |
Standards | ADA Compliant |
Description
A redesign of the Kingston bowl, the Kingston Ultra is an all-purpose flushometer bowl with robust flushing capability. The redesign replaces the flushing engine with the Ultra platform, allowing this bowl to operate at 1.0 to 1.6 gpf. This platform delivers strong performance even at lower than anticipated incoming water pressure or flow. The Kingston Ultra comes paired with a UL-listed Mach touchless flushometer with Tripoint technology. Together, the bowl and flushometer deliver strong performance to meet demanding commercial restroom needs. This redesign also introduces a more contemporary aesthetic to compliment any dcor. The toilets footprint is designed to cover the current Kingston footprint and all major wall-mount toilets on the market.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON 10 PK PTC Tee Union, 1/4" OD, PK10 (2210-1)
- PARKER 3/4" CPI x FNPT 316 SS Female Connector (12-12 GBZ-SS)
- BRASSTECH 3/8" X 20" Rigid Supply Tube, Flat Head in Flat Black (436/56)
- KOHLER Loure Thermostatic Valve Trim (T14672-4-SN)
- KOHLER Kingston 1.28 Tank Rh, W/Lcks (25100-TR-0)
- KOHLER Archer Elongated 1.28 GPF Chair Height Toilet (3551-95)
- KOHLER Betello Ch Eb 1.28 2-Pc Tlt (20197-95)
- KOHLER Round-Front 1.28 GPF Chair Height Toilet W/ Right-Hand Trip Lever (5296-RA-0)
- KOHLER Toilet, Gravity Flush, Floor Mounted Mount, Elongated, White (31621-RA-0)
- KOHLER Toilet, Gravity Flush, Floor Mounted Mount, Round, Biscuit (5481-U-96)
- KOHLER Persuade Curv Elongated Dual-Flush Chair Height Toilet (75790-0)
- Kohler Toilets