Shop All Bathroom Sinks
Kohler
Kensho Vessel Bathroom Sink
Mfr # 8325-CS7
Zoro # G701199529
product price: $4,910.99
/ea
Free Shipping & Returns
$4,910.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 27.94 in
- Overall Width 14.06 in
- Bowl Depth 7.81 in
- Weight 24 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 8325-CS7
- Zoro # G701199529
- UPC # 885612700018
- Country of Origin Unknown
- Category Bathroom Sinks
Dimensions
Overall Length | 27.94 in |
Overall Width | 14.06 in |
Bowl Depth | 7.81 in |
Details
Weight | 24 lb |
Description
Etched in natural stone, Kensho is a vibrant marriage of strength and beauty, Eastern motifs and Western artistic techniques. The sensuous curves of smooth carved stone reveal a patchwork of Japanese sashiko kimono patterns depicting organic elements such as waves, mountains, and bamboo. Inspired by a 15th-century Italian technique known as acquaforte, artisans etch textural patterns into the surface, creating a sense of movement across the stone. The etched patterns are then brought to life using a champagne-gold metallic finish. This labor-intensive handcrafted process, wrought on natural stone, makes each Kensho sink unique - and a stunning statement piece for the bath.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Bancroft Hand Towel Holder (11416-SN)
- BLANCO Precis Silgranit 30" Single Bowl Undermount Kitchen Sink - White (442533)
- SPEARS 4" Bulkhead Fitting, FNPT x Socket (8171-040)
- KOHLER Bidet Seat, Plastic, Biscuit (18751-96)
- KOHLER Iron Plains Wading Pool Oval Bathr (5403-W-0)
- KOHLER Classic Classic 24 Pedestal Bathroom Sink W/ 8 Widespread Faucet Holes (2238-8-0)
- KOHLER Dutchmaster Blush Floral Rectangle Lav (30334-DM1-0)
- KOHLER Verticyl Rectangle Under-Mount Bathro (2882-0)
- KOHLER Brookfield 33" X 22" X 9-5/8" Top-Mo (5846-4-0)
- KOHLER Lilies Lore Cast Bronze Under-Mount B (14297-MP1)
- AMERICAN STANDARD Decorum WalHungLav 4"Ctr wRLO Wh (9024.914EC.020)
- Kohler Bathroom Sinks