Shop All Bathroom Sinks
Kohler
Kensho Vessel Bathroom Sink
Mfr # 8325-CS6
Zoro # G501199446
product price: $4,833.00
/ea
Free Shipping & Returns
$4,833.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Marble
- Overall Length 27-15/16 in
- Overall Width 14-1/16 in
- Overall Height 7-13/16 in
- Finish Biancone
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 8325-CS6
- Zoro # G501199446
- UPC # 885612700001
- Country of Origin Unknown
- Category Bathroom Sinks
Dimensions
Overall Length | 27-15/16 in |
Overall Width | 14-1/16 in |
Overall Height | 7-13/16 in |
Details
Body Material | Marble |
Finish | Biancone |
Description
Etched in natural stone, Kensho is a vibrant marriage of strength and beauty, Eastern motifs and Western artistic techniques. The sensuous curves of smooth carved stone reveal a patchwork of Japanese sashiko kimono patterns depicting organic elements such as waves, mountains, and bamboo. Inspired by a 15th-century Italian technique known as acquaforte, artisans etch textural patterns into the surface, creating a sense of movement across the stone. The etched patterns are then brought to life using a champagne-gold metallic finish. This labor-intensive handcrafted process, wrought on natural stone, makes each Kensho sink unique - and a stunning statement piece for the bath.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANJO 1" Male Adapter x FNPT Cam Lever Coupling (125A)
- ZORO SELECT PVC Reducer Tee, Socket x Socket x Socket, 2 in x 2 in x 1 1/4 in Pipe Size (401250)
- KINGSTON BRASS Hot And Cold Valve Included, Handle Base Nut Washer, Chrome (KS2971V)
- DURA FAUCET DURA FAUCET DFSA200SN Shower Head Hose; Satin Nickel (D6U-DFSA200SN)
- KOHLER Archer Pedestal Bathroom Sink With 8" Widespread Faucet Holes (2359-8-95)
- KOHLER Ladena 20-7/8" X 14-3/8" X 8-1/8" Und (2214-95)
- KOHLER Derring 17" X 14" Undermount Bathroom Sink (17889-RL-RB2)
- KOHLER Soho 20X18 Lav 4Cc, No Overflow (2054-N-0)
- KOHLER Artifacts Tea Bathroom Sink Spout (72758-CP)
- KOHLER Purist Widespread Wall-Mount Bathroom (T14413-3-SN)
- ALFI BRAND ALFI brand ABC118 White 14" Small Wall Mounted Ceramic Sink with Faucet Hole (ABC118)
- Kohler Bathroom Sinks