Shop All Kitchen Sinks
Kohler
Kennon Dual Mount Offset Sink
Mfr # 28002-1-CM4
Zoro # G404846430
product price: $318.75
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$318.75
Free 30-Day Returns
Key Features
- Height 13.313 in.
- Depth 25.75 in.
- Length 36.75 in.
- Weight 39.5 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 28002-1-CM4
- Zoro # G404846430
- UPC # 885612989703
- Country of Origin Unknown
- Category Kitchen Sinks
Dimensions
Height | 13.313 in. |
Depth | 25.75 in. |
Length | 36.75 in. |
Details
Weight | 39.5 lbs |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSTON BRASS KTAL3 Victorian Toilet Tank Lever, Antique Brass (KTAL3)
- CHICAGO FAUCET Manual 4" Mount, 2 Hole Low Arc Bathroom Faucet, Chrome plated (802-E74-317ABCP)
- ZORO SELECT Bathroom Hook, 2 Hook, 1-1/2In D, Chrome (2VAL4)
- CULLIGAN Quick Connect Filter, 4 gpm, 10 Micron, 2-1/2" O.D., 9 3/4 in H, 1 PR (CW-F)
- KOHLER Porto Fino 18-3/8" Diameter X 8-5/16" Top-Mount/Undermount Bar Sink (6565-58)
- KOHLER Iron/Tones 33" X 18-3/4" X 9-5/8" Top (6625-0)
- KOHLER Staccato Stainless Steel Small Sink (5111-ST)
- KOHLER Staccato Entertainment Sink 3 Hole (3363-3-NA)
- KOHLER Kitchen Sink, Undermount Mount, 3 Hole (19017-3-0)
- KOHLER Strive 32" X 18-5/16" X 9-5/16" Smart (5284-NA)
- Kohler Kitchen Sinks