Shop All Kitchen Sinks
Kohler
Kennon 25 Dual Mount Sgl Basin
Mfr # 28003-1-CM4
Zoro # G504846347
product price: $279.75
/ea
Free Shipping & Returns
$279.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 25.125 in.
- Weight 31 lbs
- Length 28.125 in.
- Height 13.563 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 28003-1-CM4
- Zoro # G504846347
- UPC # 885612989710
- Country of Origin Unknown
- Category Kitchen Sinks
Dimensions
Depth | 25.125 in. |
Length | 28.125 in. |
Height | 13.563 in. |
Details
Weight | 31 lbs |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Sensor Single Hole Mount, 1 Hole Angled Straight Bathroom Faucet, Polished chrome (EFX350.000.0000)
- PENTAIR/PENTEK 32" Filter Bag, Felt, PP, 200 gpm, 10mic (255064-75)
- DELTA Delta Peerless Stem Extenders, 2 (RP12626)
- USA INDUSTRIALS Vacuum Fitting, Straight Adapter, 1-1/2" Tube x 1/4" NPT Female (ZUSA-TF-VAC-13)
- KOHLER Artifacts Single-Hole Kitchen Sink Fa (99259-VS)
- KOHLER Langlade Smart Divide Stainless St (5180-ST)
- KOHLER Cairn Undermount Single-Bowl Farmhouse Kitchen Sink With Short Apron (25784-CM6)
- KOHLER Kitchen Sink, Undermount Mount, 0 Hole (6584-NY)
- KOHLER Poise 33" X 18" X 9-3/4" Under-Mount (3388-NA)
- KOHLER Iron/Tones 33 Dbl Equal Kitchen Sink (5312-DGB)
- INTERDESIGN Sink Mat Clear 12X15.5 (60660)
- Kohler Kitchen Sinks