Shop All Washroom Accessories
Kohler
Kelston Toilet Tissue Holder
Mfr # 13504-BN
Zoro # G7708310
product price: $66.19
/ea
$66.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collection Kelston
- Depth 3.938 in
- Color Vibrant Brushed Nickel
- Width (In.) 6-1/8 in
- Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 13504-BN
- Zoro # G7708310
- UPC # 650531873798
- Country of Origin China
- Category Washroom Accessories
Dimensions
Depth | 3.938 in |
Width (In.) | 6-1/8 in |
Product Dimensions | 6-1/8 in L x 3-15/16 in W x 2-7/16 in H |
Details
Item | Kelston Toilet Tissue Holder |
Collection | Kelston |
Color | Vibrant Brushed Nickel |
Material | Metal |
Horizontal/Vertical | Horizontal |
Description
Kelston Toilet Tissue Holder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARPE VALVES 3" Flanged Carbon Steel Ball Valve Inline (4351003880)
- PARKER Pleated Filter Cartridge, 140 gpm, 0.5 Micron, 2-3/4" O.D., 20 in H (PG-10120-005-01)
- CANTEX Pipe Strap, 2 Hole, 1 In, PVC (5133738)
- NIBCO 1/2 in. CPVC CTS Socket x Socket 90 Elbow Fitting, 25PK (MPP4707HD12)
- KOHLER Draft 12" Tray (27355-0)
- KOHLER Alteo Vertical Tissue Holder (37056-CP)
- KOHLER Verdera, Glass Shelf Kit, 40 Side (1215251-E)
- KOHLER Seer Linen Tower 24 (33556-ASB-1WT)
- KOHLER Purist Hotelier (14381-CP)
- KOHLER Small Shower Basket (1898-S)
- GROHE Universal Key Chrome (4823400M)
- Kohler Washroom Accessories