Shop All Toilet Tanks
Kohler
Kelston Tank 1.28 Gpf
Mfr # 4469-47
Zoro # G108590004
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 16.8125 in
- Depth 8.875 in
- Height 13.9375 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kohler
- MFR # 4469-47
- Zoro # G108590004
- UPC # 650531790989
- Country of Origin Unknown
- Category Toilet Tanks
Dimensions
Width | 16.8125 in |
Depth | 8.875 in |
Height | 13.9375 in |
Description
Bring warmth and elegance to your bathroom with the Kelston collection. A high-efficiency 1.28-gallon flush setting saves you up to 16,500 gallons of water per year, compared to a 3.5-gallon toilet, while still delivering a powerful flush performance. Pair it with a coordinating Kelston bowl for a unified look.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing, 1/2 I.D., 50 ft., Clear, Flexible (4118210-5711G)
- USA INDUSTRIALS Push to Connect Fitting- PBT-Bulkhead Union-8mm Tube OD (ZUSA-PTC-PBT-1006)
- ZORO SELECT Swivel Connector, Low Lead Brass, 1000 psi (704070-06)
- TECTITE BY APOLLO 1/2 in. Brass Push-To-Connect Street 90-Degree Elbow (FSBE12STR)
- KOHLER Veil Intelligent In-Wall Tank (18647-NA)
- KOHLER Cimarron 1.28 Gpf Toilet Tank (4369-96)
- KOHLER Cimarron 1.28 Gpf Toilet Tank With Right-Hand Trip Lever (31615-RA-0)
- KOHLER Wellworth 1.28 Gpf Toilet Tank With Right-Hand Trip Lever (4467-RA-96)
- KOHLER Memoirs 1.28 Gpf Tank With Stately De (4434-0)
- KOHLER Persuade Curv Dual-Flush Tank (3569-7)
- KOHLER Memoirs Classic 1.28 Gpf Toilet Tank With Right-Hand Trip Lever (4433-RA-96)
- Kohler Toilet Tanks