Shop All Bathroom Sinks
Kohler
Kelston Pedestal Bathroom Sink With 4" Centerset Faucet Holes
Mfr # 24050-4-0
Zoro # G801199542
product price: $320.25
/ea
Free Shipping & Returns
$320.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Vitreous China
- Mounting Type Pedestal
- Overall Length 24 in
- Overall Width 20 in
- Overall Height 35 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 24050-4-0
- Zoro # G801199542
- UPC # 885612883018
- Country of Origin Unknown
- Category Bathroom Sinks
Dimensions
Overall Length | 24 in |
Overall Width | 20 in |
Overall Height | 35 in |
Bowl Size | 14-15/16 in x 13 in |
Bowl Depth | 5-1/8 in |
Details
Item | Bathroom Sink |
Body Material | Vitreous China |
Mounting Type | Pedestal |
Number of Holes | 3 |
Side Splash | No |
Finish | White |
Faucet Mounting Centers | 4 in |
Standards | ASME A112.19.2; ASME, CSA |
Collection | Kelston |
Includes | Base |
No. of Bowls | 1 |
Bowl Shape | Rectangular |
Description
This Kelston pedestal sink combines classic architectural elements with bold contemporary lines to create a design that works well in a wide range of bathroom decors. Generous deck space on the sides of the basin gives you plenty of room for toiletries.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LASCO FITTINGS Bushing, 3/4 x 1/2 in, Schedule 40, White (439101BC)
- ZORO SELECT PVC Reducing Coupling, Socket x Socket, 1 1/2 in x 1 1/4 in Pipe Size (429212)
- ZORO SELECT 3/8" FNPT Brass Poppet Spring Check Valve (CHK BRS 650-6F6F-F)
- ZORO SELECT 2" x 3" Black Pipe Nipple Sch 40 (5P734)
- KOHLER Drawer Divider Package For Kohler Tai (99684-1WS)
- KOHLER Brazn Rectangle Undercounter Lavatory White (21058-0)
- KOHLER Adjustable Shelf For Kohler 60" Tailo (99677-SH6-1WR)
- KOHLER Forte Single-Handle Bathroom Sink Fau (10215-4-BN)
- KOHLER Kallos Under-Mount Bathroom Sink (2361-B11)
- KOHLER Kelston Pedestal Bathroom Sink With 8" Centerset Faucet Holes (24050-8-0)
- ZURN Bathroom Sink, White, 14-1/4 in. Overall H (Z5410)
- Kohler Bathroom Sinks