Shop All Toilet Seats
Kohler
Kathryn Elongated Toilet Seat With Po, With Cover, Wood, Biscuit
Mfr # 4701-CP-96
Zoro # G8611259
product price: $231.86
/ea
Free Shipping & Returns
$231.86
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- With Cover / Without Cover With Cover
- Material Wood
- Front Type Closed
- Seat Height 1-1/8 in
- Collection Kathryn
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 4701-CP-96
- Zoro # G8611259
- UPC # 087206596278
- Country of Origin China
- Category Toilet Seats
Dimensions
Seat Height | 1-1/8 in |
Details
With Cover / Without Cover | With Cover |
Color | Biscuit |
Material | Wood |
Front Type | Closed |
Collection | Kathryn |
Item | Kathryn Elongated Toilet Seat With Po |
Description
Kathryn Elongated Toilet Seat With Po
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Polyester-Braid Reinforced EPDM Tubing - 5/16" ID x 9/16" OD x 5 ft. L (ZUSA-HT-4977)
- SMITH-BLAIR Ductile Iron Coupling, 3/4 In Pipe Size (41100010501003)
- ZORO SELECT PVC Coupling, Socket x Socket, 2-1/2 in Pipe Size (429025)
- DANCO Danco 51069 Tailpiece Extension, 1-1/2 x 11-1/2 in Slip-Joint, White (51069)
- KOHLER Kathryn Elongated Toilet Seat With Po, With Cover, Wood, Black (4701-CP-7)
- KOHLER Seat (20866)
- KOHLER Hyten Elevated Quiet-Close Elongated toilet seat, Plastic, White (25875-0)
- KOHLER Reach-Up Toilet Seat (1422716-0)
- KOHLER Ridgewood Quiet-Close Elongated Toilet Seat (20454-96)
- KOHLER Rochelle Toilet Seat (1014072-47)
- CAREX HEALTH BRANDS E-Z Lock White Elevated Toilet Seat Aluminum/Plastic 5 in. H X 22 in. L (FGB30300 0000)
- Kohler Toilet Seats