Shop All Toilets
Kohler
Kathryn Comfort Height One-Piece C, Gravity Flush, Siphon Jet, Floor Mounted Mount, Elongated
Mfr # 3940-96
Zoro # G8842642
Free Shipping & Returns
$1,200.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Floor Mounted
- Bowl Shape Elongated
- Color Biscuit
- Material Vitreous China
- Width 17-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Width | 17-1/2 in |
Depth | 28 in |
Trapway Dia. | 2-1/8 in |
Height | 28-5/8 in |
Bowl Height | 16-3/8 in |
Details
Mounting Style | Floor Mounted |
Item | Kathryn Comfort Height One-Piece C |
Bowl Shape | Elongated |
Color | Biscuit |
Material | Vitreous China |
Standards | WaterSense Certified |
Flushing Method | Gravity Flush, Siphon Jet |
ADA Compliant | Yes |
Features | Concealed Trapway, Chair Height |
Mounting Hole Center to Center | 5-1/2 in |
Water Surface Area | 10-1/2 in x 7-1/2 in |
With Seat/Without Seat | With Seat |
Compliance | CA Drought Compliant; TX Drought Compliant |
One Piece/Two Piece | One Piece |
Collection | Kathryn, Comfort Height |
Rough-In | 12 in |
Gallons Per Flush | 1.28 |
Description
Kathryn Comfort Height One-Piece C
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Flexible Hose 2-1/2in X 9Ft (49-90-2006)
- MADE TO MATCH KH7000 Soft Button Pull-Out Kitchen Faucet Sprayer (KH7000)
- MOEN Tub/Shower Drain Covers (T90331)
- CHICAGO FAUCET Manual 4" Mount, Hot And Cold Water Sink Faucet, Chrome plated (797-VABCP)
- KOHLER Highline Tall Two-Piece Elongated 1.28 Gpf Tall Height Toilet (25224-96)
- KOHLER Toilet, Elongated, White (3950-RA-0)
- KOHLER Stately Elongated 1.28 GPF Chair Height Toilet W/ Insulated Tank (3817-U-0)
- KOHLER Round-Front Dual-Flush Toilet (3987-96)
- KOHLER Toilet, Gravity Flush, Floor Mounted Mount, Round, Biscuit (3997-U-96)
- KOHLER Toilet Bowl, 1.28 / 1.6 gpf, Flushometer, Wall Mount, Elongated, White (4325-0)
- TOTO Aquia IV One-Piece Elongated Dual Flush 1.28 and 0.9 GPF Cotton White (CST646CEMFGNAT40#01)
- Kohler Toilets